Shop All Mobile Workbenches & Workstations
Diversified Spaces
MOBILE DEMONSTRATION TABLE W/SHLVS
Mfr # 4111K
Zoro # G4437651
product price: $1,515.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,515.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Economy Mobile Lab Table
- Overall Length 4 ft
- Load Capacity 500 lb
- Width 48"
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # 4111K
- Zoro # G4437651
- UPC # 874002000845
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Overall Length | 4 ft |
Width | 48" |
Depth | 24" |
Height | 36" |
Overall Height | 36 in |
Caster Dia. | 4" |
Overall Width | 24 in |
Caster Size | 4 in |
Description
Lab Table, Load Capacity 500 lb, Width 48 in, Depth 24 in, Height 36 in, Countertop Material Laminate, Height Range Not Applicable, Frame Material Wood, Color Beige, Includes Gfi Protected Ac Duplex Electrical Outlet With A 25' Extension Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEY-CAN-DO Shoe Shelf Bamboo 3Tier (SHO-01599)
- JOHN STERLING ClosetPro Closet Pole Socket, Steel, White, PowderCoated (BC-0039-WT)
- 80/20 FBHSCS & T-Nut, For 10S, PK15 (3321-15)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 6 in H, 11 5/8 in L, Red (QSB207RD)
- DIVERSIFIED SPACES MOBILE DEMONSTRATION TABLE W/DRWRS (4222KF)
- DIVERSIFIED SPACES MOBILE DEMONSTRATION TABLE W/DRWRS/ (4222K)
- GLOBAL INDUSTRIAL Mobile Workbench, 72 x 36in, Power Outlets, Shop Top Safety Edge, Tan (249147HBTN)
- VALLEY CRAFT Garage Work Bench Cabinet, 48", 2 Sets Of (F89618BS)
- RUBBERMAID COMMERCIAL Trade Cart/Service Bench, 38 In. L, Black (FG618088BLA)
- EUREKA ERGONOMICS 40" Height Adjustable Mobile Workstation (ERK-SW-40T)
- CRAFTSMAN Workstation, Black, 39 1/2 in H, 52 in W (CMST98274BK)
- Diversified Spaces Mobile Workbenches & Workstations