Shop All Mobile Workbenches & Workstations
Diversified Spaces
MOBILE DEMONSTRATION TABLE W/DRWRS/
Mfr # 4222K
Zoro # G4437539
product price: $1,803.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,803.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Mobile Demonstration Table
- Overall Length 4 ft
- Load Capacity 500 lb
- Width 48"
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # 4222K
- Zoro # G4437539
- UPC # 874002000876
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Overall Length | 4 ft |
Width | 48" |
Depth | 28" |
Height | 36" |
Overall Height | 36 in |
Caster Dia. | 4" |
Overall Width | 28 in |
Caster Size | 4 in |
Description
Table with Drawers, Load Capacity 500 lb, Width 48 in, Depth 28 in, Height 36 in, Countertop Material Laminate, Height Range Not Applicable, Frame Material Wood, Color Beige, Includes Gfi Protected Ac Duplex Electrical Outlet With A 25' Extension Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16-18X5 HANGER BOLT PLAIN CENTER ZINC (3180BH)
- DURHAM MFG Compartment Drawer with 16 compartments, Steel (113-17-S1158)
- GREENLEE Cable Dispenser, 250ft Coil Capacity (37218)
- BENCHPRO Tool Balancer, 98 W x 8 D x 6 in. H, Black (TB96)
- DIVERSIFIED SPACES MOBILE DEMONSTRATION TABLE W/DRWRS (4222KF)
- LITTLE GIANT Mobile Workbench, 24" x 60", 6" Polyurethane, Floor Lock, 3,600 lbs. (WSL224606PYFL)
- STANLEY Black & Decker Workmate® 225 Portable Workbench, Project Center & Vise, 450 Lb. Capacity (WM225)
- KEYSCO TOOLS Mobile Tool Cart, Mechanics, 33"-52" H (78035)
- CRAFTSMAN Workstation, Black, 39 1/2 in H, 52 in W (CMST98274BK)
- STACKBIN Workbench, Mobile, Height, Adj. (E4836-T-3512)
- MANHATTAN COMFORT Fortress 31.5" Mobile Garage Cabinet with Drawer and Shelves (2GMCC-WH)
- Diversified Spaces Mobile Workbenches & Workstations