Shop All Workbenches
Diversified Spaces
Mitre Box Bench, 72" W, 33-3/4" Height
Mfr # MBB-7224
Zoro # G1894361
product price: $1,120.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,120.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Mitre Box Bench
- Width 72"
- Color Gray
- Depth 24"
- Height 33-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # MBB-7224
- Zoro # G1894361
- UPC # 844246005661
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72" |
Depth | 24" |
Height | 33-3/4" |
Details
Item | Mitre Box Bench |
Workbench/Work Table Type | Mitre Box Bench |
Color | Gray |
Workbench/Table Frame Material | Maple |
Workbench/Table Assembly | Assembled |
Finish | Chemical Resistant, Earth Friendly UV Finish |
Gauge | Heavy |
Standards | SEFA Compliant and MAS Certified Green |
Includes | 12 Gauge Steel Top Wrapped Over 2" Thick Core, 1-3/4" Maple Top, 2-1/4" Maple Top |
Description
Bench,Mitre Box,72 In.W x 24 In.D x 33-3/4 In.H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD 12in X 24in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1224)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 5-3/4 in L, 3 in W, 3 in H, 50 PK (DSB101/103/105)
- QUANTUM STORAGE SYSTEMS Grid Container, Clear, 22 1/2 in L, 12 in H (DG93120CL)
- TENNSCO Heavy Gauge Welded Steel Jumbo Storage Cabinet, 48 in W, 78" H (J1878SUPY)
- DIVERSIFIED SPACES Work Bench With Vise, 64" W, 33-1/4" Height (WB2-4V)
- FOAMPRO Wrought Iron Painter (88)
- TENNSCO Bolted Workbenches, Shop Top, 48" W, 33-3/4" Height, 2400 lb., Straight (WBA-1-3048C)
- JOHN BOOS & CO Global Industrial„¢ Workbench Top, Maple Butcher Block Square Edge, 120"W x 30"D x 1-3/4" Thick (SC017-V)
- PRO-LINE Hand Crank Ergonomic Work Benches, ESD Laminate, 60" W, 30" to 42" Height, 330 lb., Cantilever (BIB16)
- GLOBAL INDUSTRIAL Adjustable Height Workbench, 72 x 30in, Maple Square Edge, Black (183168BK)
- GLOBAL INDUSTRIAL 72Wx30D Modular Workbench, 7 Drawers, Maple Butcher Block Square Edge, Blue (711163)
- Diversified Spaces Workbenches