Shop All Furniture Accessories
Diversified Spaces
Mirror, 1/2" Dia., Weight 10 lb.
Mfr # 4000K
Zoro # G1986280
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 10 lb
- Material Acrylic
- Includes 1/2 in Diameter Crossbar
- Length 27 3/4 in
- Height 20 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # 4000K
- Zoro # G1986280
- UPC # 874002000814
- Country of Origin United States
- Category Furniture Accessories
Dimensions
Length | 27 3/4 in |
Height | 20 3/4 in |
Overall Width | 20 3/4 in |
Overall Length | 27 3/4 in |
Details
Item | Mirror |
Weight | 10 lb |
Material | Acrylic |
Includes | 1/2 in Diameter Crossbar |
Accessory Type | Mirror |
Product Type | Mirror/Marker Board |
Description
Mirror, Includes 1/2 in Diameter Crossbar, Material Acrylic, Weight 10 lb, Length 27 3/4 in, Height 20 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Storage & Wardrobe Cabinets Storage Cabinet (PL151MH)
- REGENCY Square Tables > Breakroom Tables > Kee Square Table & Chair Sets, Wood|Metal|Polypropylene Top (TB4848PLBPCM44GY)
- MARTEX SOVEREIGN Bath Towel, 27 x 54 In, White, PK12 (7132356)
- LORELL Lorell Carpet Chair Mat (LLR02156)
- DIVERSIFIED SPACES Rod Socket Assy, Socket, Washer, Nut (206505)
- DIVERSIFIED SPACES Rod Clamp, 3/4" x 3/4" Assy (100002)
- DIVERSIFIED SPACES Leg Boot, Black Rubber, PK4 (100076X4)
- DIVERSIFIED SPACES Rod Set, Uprights/Crossbar (100604)
- DIVERSIFIED SPACES Base Molding, Rubber, 12" x 4" (100283)
- DIVERSIFIED SPACES Pump, Rocket Hand, Chrome (100013)
- ATLAS COMMERCIAL PRODUCTS Chiavari Cushion, Wood-backed Cushions, Vinyl, Silver (WBC4SLV)
- Diversified Spaces Furniture Accessories