Shop All Workbenches
Diversified Spaces
Medical Treatment Bench, 72" W, 26" Height, 500 lb.
Mfr # FAB-7230K
Zoro # G1893460
product price: $1,448.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,448.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Medical Treatment Bench
- Load Capacity 500 lb.
- Width 72"
- Color Top: Black
- Depth 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # FAB-7230K
- Zoro # G1893460
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72" |
Depth | 30" |
Height | 26" |
Details
Item | Medical Treatment Bench |
Workbench/Work Table Type | Medical Treatment Bench |
Load Capacity | 500 lb. |
Color | Top: Black |
Top Thickness | 4" |
Workbench/Table Frame Material | Oak |
Workbench/Table Assembly | Assembled |
Finish | Chemical Resistant, Earth Friendly UV Finish |
Gauge | 13 ga. |
Standards | SEFA Compliant and MAS Certified Green |
Description
Bench,First Aid,72 In.W x 30 In.D x 26 In.H,Oak
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 2"H Clear Acrylic Deluxe Riser Display (515362)
- WALL CONTROL Industrial Pegboard, White Metal Peg Boards, PK2 (35-IP-3232-W)
- 80/20 Roller Wheel 39 Slot8 Nylon Blk (12017)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 6 Bins (EMDC-482472-6B-3S-95)
- DIVERSIFIED SPACES Work Bench With Vise, 64" W, 33-1/4" Height (WB2-4V)
- PRO-LINE Hand Crank Ergonomic Work Benches, ESD Laminate, 60" W, 30" to 42" Height, 330 lb., Cantilever (BIB16)
- GLOBAL EQUIPMENT 60"W x 30"D Pedestal Workbench - 4 Drawers, Shop Top Safety Edge - Gray (300757)
- LITTLE GIANT Leveling Feet Workbench, Butcher Block, 24 in W, 32 in to 35 in Height, 2,000 lb, Straight (WT2424-LL-DR)
- DURAMAX 5-Piece Garage Storage Combo Set with Workbench, Tool Chest and Wall Cabinets (5PWBTC3WC)
- JOHN BOOS & CO Global Industrial„¢ Workbench Top, Maple Butcher Block Square Edge, 120"W x 36"D x 1-3/4" Thick (SC026-V)
- STANLEY Stanley STS23151BK 100 Series 31" W 5-Drawer Mobile Workbench (STST23151BK)
- Diversified Spaces Workbenches