Shop All Mobile Workbenches & Workstations
Diversified Spaces
MBL STGE CAB W/PLAS LMNT TOP
Mfr # 4401K
Zoro # G4437590
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$820.99
Free 30-Day Returns
Key Features
- Load Capacity 500 lb
- Width 36"
- Color Beige
- Depth 24"
- Height 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversified Spaces
- MFR # 4401K
- Zoro # G4437590
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Width | 36" |
Depth | 24" |
Height | 36" |
Caster Dia. | 4" |
Overall Depth | 36 in |
Caster Size | 4 in |
Overall Width - Maximum | 36 in |
Description
Cabinet, Height 36 in, Width 36 in, Depth 24 in, Color Beige, Material Wood
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 3/8 in W, 8 in H, 17 7/8 in L, Red (QSB803RD)
- ZORO SELECT Wheel Repair Kit (TC-1C)
- ROMANOFF Storage Bin, Plastic, Red, 3 PK (72502)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 2 3/4 in W, 4 in H, 11 5/8 in L, Red (QSB100RD)
- DIVERSIFIED SPACES MOBILE DEMONSTRATION TABLE W/DRWRS/ (4222K)
- DIVERSIFIED SPACES MOBILE DEMONSTRATION TABLE W/DRWRS (4222KF)
- LITTLE GIANT Mobile Cb Wrkbnch, 3600 lb., 30x72", Drawer (WWC30722HD6PHFL)
- JAMCO Tool Repair Cart, 1400 lb., 42 In.L (SR336P500GP)
- ZORO SELECT Louvered Cart, 54-1/2 In. H, 36 In. L (RSC-2436-2-LP-2DR-32B-95)
- MANHATTAN COMFORT 3-Piece Fortress Mobile Space-Saving Garage Cabinet and Worktable 2.0 (15GMC-CH)
- MANHATTAN COMFORT Fortress 31.5" Mobile Garage Cabinet with Shelves (3GMCC-WH)
- Diversified Spaces Mobile Workbenches & Workstations