Shop All Industrial Storage Cabinets
Diversified Spaces
Maple Wall Storage Cabinet, 48 in W, 30 in H
Mfr # D03-4812M
Zoro # G1894833
product price: $644.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$644.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Overall Width 48 in
- Material Maple
- Door Type Slide Double
- Number of Shelves 2 Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # D03-4812M
- Zoro # G1894833
- UPC # 842998063830
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 30 in |
Details
Cabinet Style | Shelving |
Material | Maple |
Door Type | Slide Double |
Number of Shelves | 2 Adjustable |
Item | Wall Storage Cabinet |
Description
Cbnt,Wall,Sld Dbl Door,48 In.x12 In.x30 In.,Maple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Long Divider, 6 PK (DL91035)
- SPORTSMAN Stainless Steel Wall Shelf, 36" Wide (SSWSHELF36)
- DAYTON Tank Mixer, Gear Drive, 1/2 HP, 316 SS (32V140)
- TOTALTURF Steel 2-Door Wall Cabinet With 2-Shelves (TO123542)
- DIVERSIFIED SPACES Red Oak Storage Cabinet, 48 in W, 84 in H (351-4822K)
- DIVERSIFIED SPACES Tote Tray, Tan, Fiberglass (100135)
- DIVERSIFIED SPACES Maple Storage Cabinet, 48 in W, 84 in H (356-4822M)
- DIVERSIFIED SPACES Maple Storage Cabinet, 32 in W, 84 in H (DBC-1M)
- DIVERSIFIED SPACES Red Oak Storage Cabinet, 36 in W, 84 in H (353-3622K)
- DIVERSIFIED SPACES Maple Storage Cabinet, 48 in W, 84 in H (GSC-22)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (HDWC246078-7M95)
- Diversified Spaces Industrial Storage Cabinets