Shop All Industrial Storage Cabinets
Diversified Spaces
Maple Wall Storage Cabinet, 36 in W, 30 in H
Mfr # D03-3612M
Zoro # G1894921
product price: $552.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$552.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Overall Width 36 in
- Material Maple
- Number of Shelves 2 Adjustable
- Overall Height 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # D03-3612M
- Zoro # G1894921
- UPC # 842998062956
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 30 in |
Details
Cabinet Style | Shelving |
Material | Maple |
Number of Shelves | 2 Adjustable |
Item | Wall Storage Cabinet |
Description
Cbnt,Wall,Sld Dbl Door,36 In.x12 In.x30 In.,Maple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Bulk Storage Locker Starter, 36 in W, 48 in D, 90 in H, 0 Shelves, 2 Doors, Steel, Unassembled (BSL364890-R-2S-HG)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 18x36in, LdCap 600lb (1836GY)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 18 in D, 13 Shelves, Yellow (AS1879138Y)
- EAGLE MFG Open Head Transport Drum, Polyethylene, 57 gal, Unlined, Yellow (1655M)
- DIVERSIFIED SPACES Red Oak Storage Cabinet, 48 in W, 84 in H (351-4822K)
- DIVERSIFIED SPACES Maple Storage Cabinet, 48 in W, 84 in H (GSC-22)
- DIVERSIFIED SPACES Maple Storage Cabinet, 32 in W, 84 in H (DBC-1M)
- DIVERSIFIED SPACES Maple Storage Cabinet, 48 in W, 84 in H (356-4822M)
- DIVERSIFIED SPACES Tote Tray, Tan, Fiberglass (100135)
- DIVERSIFIED SPACES Red Oak Storage Cabinet, 36 in W, 84 in H (353-3622K)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 30 in H, Stationary (1430 BLACK)
- Diversified Spaces Industrial Storage Cabinets