Shop All Industrial Storage Cabinets
Diversified Spaces
Maple Storage Taboret, 24-1/4 in W, 40-1/4 in H
Mfr # T-1000
Zoro # G1896629
product price: $1,971.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,971.99
Free 30-Day Returns
Key Features
- Cabinet Style Drawer
- Overall Width 24-1/4 in
- Material Maple
- Number of Drawers 10
- Overall Height 40-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # T-1000
- Zoro # G1896629
- UPC # 842998067074
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 24-1/4 in |
Overall Height | 40-1/4 in |
Details
Cabinet Style | Drawer |
Material | Maple |
Number of Drawers | 10 |
Item | Storage Taboret |
Description
Taboret,10 Drwrs,24-1/4 In.x32-1/2 In.x40-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Hook, 4", PK10 (787CX3)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (210S361872ME)
- DURHAM MFG 60 lb Hang & Stack Storage Bin, Copolymer Polypropylene, 8-1/4 in W, 7 in H, 14-5/8 in L, Blue (PB30240-52)
- DURHAM MFG Heavy duty Work Bench with Lips Up & Peg Board, Steel, 72" W, 34" Height, 4000 lb., Straight (DWB-3072-BE-PB-95)
- DIVERSIFIED SPACES Red Oak Storage Cabinet, 36 in W, 84 in H (353-3622K)
- DIVERSIFIED SPACES Tote Tray, Tan, Fiberglass (100135)
- DIVERSIFIED SPACES Maple Storage Cabinet, 48 in W, 84 in H (GSC-22)
- DIVERSIFIED SPACES Maple Storage Cabinet, 32 in W, 84 in H (DBC-1M)
- DIVERSIFIED SPACES Red Oak Storage Cabinet, 48 in W, 84 in H (351-4822K)
- DIVERSIFIED SPACES Maple Storage Cabinet, 48 in W, 84 in H (356-4822M)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (66-W-245)
- Diversified Spaces Industrial Storage Cabinets