Shop All Industrial Storage Cabinets
Diversified Spaces
Maple Storage Cabinet, 50 in W, 53 in H
Mfr # VXP-5024M
Zoro # G1897003
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$1,766.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Overall Width 50 in
- Material Maple
- Number of Drawers 2
- Number of Shelves (1) Fixed, (4) Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversified Spaces
- MFR # VXP-5024M
- Zoro # G1897003
- UPC # 842998067227
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 50 in |
Overall Height | 53 in |
Details
Cabinet Style | Shelving |
Material | Maple |
Number of Drawers | 2 |
Number of Shelves | (1) Fixed, (4) Adjustable |
Item | Storage Cabinet |
Description
Cabinet,Parts,Vex Robotics,Maple
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Remote Power Control 20A (RPC-20-SCD-RJ)
- LITTLE GIANT Mobile Workstation, 59-1/2" H x 53-1/2" L, Number of Drawers: 2 (MW2448-5TL-2DRPB)
- DAYTON Drum Rack, (4) 55 gal., Steel (31CA29)
- SUNCAST Resin Wall Storage Cabinet, 30 in W, 30 1/4 in H, Stationary (BMC3000)
- DIVERSIFIED SPACES Maple Storage Cabinet, 48 in W, 84 in H (356-4822M)
- DIVERSIFIED SPACES Tote Tray, Tan, Fiberglass (100135)
- DIVERSIFIED SPACES Maple Storage Cabinet, 48 in W, 84 in H (GSC-22)
- DIVERSIFIED SPACES Red Oak Storage Cabinet, 48 in W, 84 in H (351-4822K)
- DIVERSIFIED SPACES Red Oak Storage Cabinet, 36 in W, 84 in H (353-3622K)
- DIVERSIFIED SPACES Maple Storage Cabinet, 32 in W, 84 in H (DBC-1M)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1481BK)
- Diversified Spaces Industrial Storage Cabinets