Shop All Industrial Storage Cabinets
Diversified Spaces
Maple Storage Cabinet, 50 in W, 36 in H
Mfr # DPSC-50M
Zoro # G1893418
product price: $1,893.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$1,893.99
Free 30-Day Returns
Key Features
- Cabinet Style Drawer
- Material Maple
- Number of Drawers 7
- Overall Height 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # DPSC-50M
- Zoro # G1893418
- UPC # 844246001403
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 50 in |
Overall Height | 36 in |
Details
Cabinet Style | Drawer |
Material | Maple |
Number of Drawers | 7 |
Item | Storage Cabinet |
Description
Cabinet,Drawing Paper Storage,Mpl Plywd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Eyeglass Holder for Pegboard, PK25 (700011)
- ZORO SELECT Structural Pipe Fitting, Wall Mount Flange, Cast Iron, 0.75 in Pipe Size, 50000 lb Tensile Strength (30LX14)
- MANHATTAN COMFORT Fortress Floating Garage Cabinet (5GMC-CH)
- AT-A-GLANCE Barrel Level Gauge, 55 Gallon, 3/4" NPT (B-55-.75)
- DIVERSIFIED SPACES Maple Storage Cabinet, 32 in W, 84 in H (DBC-1M)
- DIVERSIFIED SPACES Red Oak Storage Cabinet, 48 in W, 84 in H (351-4822K)
- DIVERSIFIED SPACES Tote Tray, Tan, Fiberglass (100135)
- DIVERSIFIED SPACES Maple Storage Cabinet, 48 in W, 84 in H (356-4822M)
- DIVERSIFIED SPACES Red Oak Storage Cabinet, 36 in W, 84 in H (353-3622K)
- DIVERSIFIED SPACES Maple Storage Cabinet, 48 in W, 84 in H (GSC-22)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 78" H (MAAH-36782RB-C)
- Diversified Spaces Industrial Storage Cabinets