Shop All Industrial Storage Cabinets
Diversified Spaces
Maple Storage Cabinet, 48 in W, 84 in H
Mfr # TC-4812
Zoro # G1894057
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,540.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Overall Width 48 in
- Material Maple
- Number of Shelves (1) Fixed, (2) Adjustable
- Overall Height 84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversified Spaces
- MFR # TC-4812
- Zoro # G1894057
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 84 in |
Details
Cabinet Style | Shelving |
Material | Maple |
Number of Shelves | (1) Fixed, (2) Adjustable |
Item | Storage Cabinet |
Includes | Pegboard |
Description
Cabinet,General Tool Storage,48 In.x22 In.x84 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Hang & Stack Storage Bin, Plastic, Blue, 24 PK (30220 BLUE)
- 80/20 Base Plate, 15 Series, Width 3 In. (2417)
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene, 5-1/2 in W, 5 in H, 10-7/8 in L, Red, 8 PK (K-QUS230RD-8)
- ZORO SELECT Mobile Workbench, 1200 lb., 18 inL, 36 inW (2210A-32B-LU-95)
- DIVERSIFIED SPACES Red Oak Storage Cabinet, 48 in W, 84 in H (351-4822K)
- DIVERSIFIED SPACES Red Oak Storage Cabinet, 36 in W, 84 in H (353-3622K)
- DIVERSIFIED SPACES Maple Storage Cabinet, 48 in W, 84 in H (356-4822M)
- DIVERSIFIED SPACES Tote Tray, Tan, Fiberglass (100135)
- DIVERSIFIED SPACES Maple Storage Cabinet, 48 in W, 84 in H (GSC-22)
- DIVERSIFIED SPACES Maple Storage Cabinet, 32 in W, 84 in H (DBC-1M)
- GLOBAL INDUSTRIAL Single Tier Locker, 12x18x60, 3 Door, Unassembled, Blue (652065BL)
- Diversified Spaces Industrial Storage Cabinets