Shop All Industrial Storage Cabinets
Diversified Spaces
Maple Storage Cabinet, 48 in W, 84 in H
Mfr # 380-4822M
Zoro # G1894739
product price: $3,093.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$3,093.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Overall Width 48 in
- Material Maple
- Number of Shelves (1) Fixed Bottom Shelf, (3) Adjustable Tempered Glass
- Overall Height 84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # 380-4822M
- Zoro # G1894739
- UPC # 842998063137
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 84 in |
Overall WxDxH | 48"W x 22"D x 84"H |
Details
Cabinet Style | Shelving |
Material | Maple |
Number of Shelves | (1) Fixed Bottom Shelf, (3) Adjustable Tempered Glass |
Item | Storage Cabinet |
Includes | Light |
Description
Cabinet,Premier Display,Maple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT Kv 255 Brn 72 Shelf Standards Brown 72 in. (255 BRN 72)
- QUANTUM STORAGE SYSTEMS Clear Plastic Conductive ESD Label Holder, 8 1/2 in L, 2 1/2 in W (LBL2X8CO)
- BK RESOURCES Work Table 16/304 Stainless Steel With Stainless Steel Shelf 60"Wx36"D (CVT-6036)
- 80/20 Roll In T-Nut W/Spring Leaf Sa 1/4-20 (13038)
- DIVERSIFIED SPACES Maple Storage Cabinet, 48 in W, 84 in H (GSC-22)
- DIVERSIFIED SPACES Red Oak Storage Cabinet, 48 in W, 84 in H (351-4822K)
- DIVERSIFIED SPACES Maple Storage Cabinet, 32 in W, 84 in H (DBC-1M)
- DIVERSIFIED SPACES Maple Storage Cabinet, 48 in W, 84 in H (356-4822M)
- DIVERSIFIED SPACES Red Oak Storage Cabinet, 36 in W, 84 in H (353-3622K)
- DIVERSIFIED SPACES Tote Tray, Tan, Fiberglass (100135)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 48" W, 72" H (AAH-48RB-B)
- Diversified Spaces Industrial Storage Cabinets