Shop All Industrial Storage Cabinets
Diversified Spaces
Maple Storage Cabinet, 48 in W, 84 in H
Mfr # 359-4822M
Zoro # G1893068
product price: $2,123.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$2,123.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Overall Width 48 in
- Material Maple
- Number of Shelves (2) Fixed, (4) Adjustable
- Overall Height 84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # 359-4822M
- Zoro # G1893068
- UPC # 842998064059
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 84 in |
Details
Cabinet Style | Shelving |
Material | Maple |
Number of Shelves | (2) Fixed, (4) Adjustable |
Item | Storage Cabinet |
Description
Cabinet,Maple,Canvas Door Display
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Steel Shelving with 48 4"H Plastic Shelf Bins Yellow, 36x18x39-7 Shelves (603438YL)
- PRIME-LINE Bumper, Universal Fit, Wardrobe Door, Edge Mount 2 Pack (D 1702)
- TENNSCO Guide Insert, Nylon, Rectangular (944GISQUARE)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (855C24A-ME)
- DIVERSIFIED SPACES Red Oak Storage Cabinet, 36 in W, 84 in H (353-3622K)
- DIVERSIFIED SPACES Maple Storage Cabinet, 48 in W, 84 in H (356-4822M)
- DIVERSIFIED SPACES Maple Storage Cabinet, 48 in W, 84 in H (GSC-22)
- DIVERSIFIED SPACES Maple Storage Cabinet, 32 in W, 84 in H (DBC-1M)
- DIVERSIFIED SPACES Red Oak Storage Cabinet, 48 in W, 84 in H (351-4822K)
- DIVERSIFIED SPACES Tote Tray, Tan, Fiberglass (100135)
- GLOBAL INDUSTRIAL Paint & Ink Storage Cabinet, 24 Gallon, Manual Close 43inW x 12inD x 44inH (316063)
- Diversified Spaces Industrial Storage Cabinets