Shop All Industrial Storage Cabinets
Diversified Spaces
Maple Storage Cabinet, 48 in W, 84 in H
Mfr # 356-4822M
Zoro # G1893031
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,758.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Overall Width 48 in
- Material Maple
- Number of Shelves (2) Fixed, (4) Adjustable
- Overall Height 84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversified Spaces
- MFR # 356-4822M
- Zoro # G1893031
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 84 in |
Details
Cabinet Style | Shelving |
Material | Maple |
Number of Shelves | (2) Fixed, (4) Adjustable |
Item | Storage Cabinet |
Description
Cabinet,48 In.W x 22 In.D x 84 In.H,4 Solid Doors
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHUTER Storage Tote with Snap Lid, White, Plastic, 16 1/8 in W, 11 1/4 in H (1010110)
- TENNSCO Front To Back Support, Gray (SDS-24)
- LITTLE GIANT Fixed Work Table, Steel, 30" W, 28" D (MTH1-2830-24)
- ENPAC Open Head Salvage Drum, Polyethylene, 95 gal, Unlined, Yellow (1299-YE)
- DIVERSIFIED SPACES Maple Storage Cabinet, 48 in W, 84 in H (GSC-22)
- DIVERSIFIED SPACES Red Oak Storage Cabinet, 48 in W, 84 in H (351-4822K)
- DIVERSIFIED SPACES Tote Tray, Tan, Fiberglass (100135)
- DIVERSIFIED SPACES Maple Storage Cabinet, 32 in W, 84 in H (DBC-1M)
- DIVERSIFIED SPACES Red Oak Storage Cabinet, 36 in W, 84 in H (353-3622K)
- TENNSCO 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (CVD7818 LIGHT GREY)
- GREENE MANUFACTURING 12 ga. ga. Steel Storage Cabinet, 48 in W, 66 in H (EX-604-1)
- Diversified Spaces Industrial Storage Cabinets