Shop All Industrial Storage Cabinets
Diversified Spaces
Maple Storage Cabinet, 36 in W, 84 in H
Mfr # OS-1409
Zoro # G1894781
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$762.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Overall Width 36 in
- Material Maple
- Number of Shelves (2) Fixed, (4) Adjustable
- Overall Height 84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversified Spaces
- MFR # OS-1409
- Zoro # G1894781
- UPC # 844246007481
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 84 in |
Details
Cabinet Style | Shelving |
Material | Maple |
Number of Shelves | (2) Fixed, (4) Adjustable |
Item | Storage Cabinet |
Description
Storage Unit,Open Shelf Floor,84 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pegboard Bin Kit, 5 x 11 x 10-7/8, PK6 (5TPP4)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 10 3/4 in L, Red (PB108-7 Red)
- EASY LIVING Basket, Plastic, 4 x 20 x 4" (01000373)
- TENNSCO Metal Shelving Unit, 18"D x 36"W x 87"H, 5 Shelves, Carbon Steel (QO5-3618S)
- DIVERSIFIED SPACES Red Oak Storage Cabinet, 36 in W, 84 in H (353-3622K)
- DIVERSIFIED SPACES Maple Storage Cabinet, 48 in W, 84 in H (356-4822M)
- DIVERSIFIED SPACES Red Oak Storage Cabinet, 48 in W, 84 in H (351-4822K)
- DIVERSIFIED SPACES Maple Storage Cabinet, 32 in W, 84 in H (DBC-1M)
- DIVERSIFIED SPACES Maple Storage Cabinet, 48 in W, 84 in H (GSC-22)
- DIVERSIFIED SPACES Tote Tray, Tan, Fiberglass (100135)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (CVD1870 SAND)
- Diversified Spaces Industrial Storage Cabinets