Shop All Industrial Storage Cabinets
Diversified Spaces
Maple Storage Cabinet, 36 in W, 84 in H
Mfr # 333-3630M
Zoro # G1892989
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$1,689.99
Free 30-Day Returns
Key Features
- Cabinet Style Open Storage
- Material Maple
- Overall Height 84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversified Spaces
- MFR # 333-3630M
- Zoro # G1892989
- UPC # 874002000722
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 84 in |
Details
Cabinet Style | Open Storage |
Material | Maple |
Item | Storage Cabinet |
Description
Portfolio Cabinet,Maple,39 Portfolios
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTUS Mobile Storage Box, Clear, 23.8" W, 15.8" H, 15 gal Volume Capacity (AVT34009)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 63"H, 5 Shelves, Chrome (32V404)
- TRITON PRODUCTS 48 In. L x 46 In. H x 26-5/8 In. W Stainless Steel Tool Cart with Tray 66 pc. Stainless Steel LocHook Asst 6 Hanging Bins (LBC-4SSH)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Carbon Filled Copolymer Polypropylene, 6 5/8 in W, 4 in H, Black (QSB106CO)
- DIVERSIFIED SPACES Tote Tray, Tan, Fiberglass (100135)
- DIVERSIFIED SPACES Red Oak Storage Cabinet, 48 in W, 84 in H (351-4822K)
- DIVERSIFIED SPACES Maple Storage Cabinet, 48 in W, 84 in H (356-4822M)
- DIVERSIFIED SPACES Maple Storage Cabinet, 48 in W, 84 in H (GSC-22)
- DIVERSIFIED SPACES Maple Storage Cabinet, 32 in W, 84 in H (DBC-1M)
- DIVERSIFIED SPACES Red Oak Storage Cabinet, 36 in W, 84 in H (353-3622K)
- JAMCO 12 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (MJ248BL)
- Diversified Spaces Industrial Storage Cabinets