Shop All Industrial Storage Cabinets
Diversified Spaces
Maple Storage Cabinet, 36 in W, 35 in H
Mfr # OS-1702
Zoro # G1894529
product price: $325.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$325.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Overall Width 36 in
- Material Maple
- Number of Shelves Open Shelving, (1) Adjustable Shelf
- Overall Height 35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # OS-1702
- Zoro # G1894529
- UPC # 844246007542
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 35 in |
Details
Cabinet Style | Shelving |
Material | Maple |
Number of Shelves | Open Shelving, (1) Adjustable Shelf |
Item | Storage Cabinet |
Description
Storage Unit,Open Shelf Floor,35 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Vertical Drum Lifter/Dispenser, w/Chain (12R541)
- TRITON PRODUCTS 9 In. W Vinyl-Dipped Stainless Steel Multi-Ring Tool Holder for Stainless Steel LocBoard (V66661)
- ZORO SELECT Structural Pipe Fitting, Side Outlet Elbow, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength (4NXV3)
- LOCK OF AMERICA Locker Lock, Bright Zinc Chromate, (A-1 B5C Model 5001)
- DIVERSIFIED SPACES Tote Tray, Tan, Fiberglass (100135)
- DIVERSIFIED SPACES Maple Storage Cabinet, 48 in W, 84 in H (356-4822M)
- DIVERSIFIED SPACES Red Oak Storage Cabinet, 36 in W, 84 in H (353-3622K)
- DIVERSIFIED SPACES Maple Storage Cabinet, 32 in W, 84 in H (DBC-1M)
- DIVERSIFIED SPACES Red Oak Storage Cabinet, 48 in W, 84 in H (351-4822K)
- DIVERSIFIED SPACES Maple Storage Cabinet, 48 in W, 84 in H (GSC-22)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 60 in H, Stationary (6024BK)
- Diversified Spaces Industrial Storage Cabinets