Shop All Industrial Storage Cabinets
Diversified Spaces
Maple Pegboard Tool Storage Cabinet, 60 in W, 84 in H
Mfr # TC-4
Zoro # G1894772
product price: $2,302.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$2,302.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Overall Width 60 in
- Material Maple
- Number of Shelves (1) Fixed, (2) Adjustable
- Overall Height 84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # TC-4
- Zoro # G1894772
- UPC # 844246009720
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 60 in |
Overall Height | 84 in |
Details
Cabinet Style | Shelving |
Material | Maple |
Number of Shelves | (1) Fixed, (2) Adjustable |
Item | Pegboard Tool Storage Cabinet |
Includes | Pegboard |
Description
Pegboard Tool Storage,Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Security Box, 0.19 cu ft, 6.1 lb, Key Lock (5002)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 64 in H, Stationary (JAN6618DHMG)
- ORBIS Translucent Attached Lid Container, Plastic, 20.19 gal Volume Capacity (FP261 Clear)
- LEAKTITE Plastic Pail 2 Gal Wht (002G01WH200)
- DIVERSIFIED SPACES Maple Storage Cabinet, 48 in W, 84 in H (356-4822M)
- DIVERSIFIED SPACES Red Oak Storage Cabinet, 36 in W, 84 in H (353-3622K)
- DIVERSIFIED SPACES Tote Tray, Tan, Fiberglass (100135)
- DIVERSIFIED SPACES Red Oak Storage Cabinet, 48 in W, 84 in H (351-4822K)
- DIVERSIFIED SPACES Maple Storage Cabinet, 48 in W, 84 in H (GSC-22)
- DIVERSIFIED SPACES Maple Storage Cabinet, 32 in W, 84 in H (DBC-1M)
- GLOBAL INDUSTRIAL Single Tier Locker, 12x18x72 1 Door, Unassembled, Tan (254119TN)
- Diversified Spaces Industrial Storage Cabinets