Shop All Industrial Storage Cabinets
Diversified Spaces
Maple Clear View Storage Cabinet, 36 in W, 30 in H
Mfr # D06-3612M
Zoro # G1894212
product price: $773.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$773.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Overall Width 36 in
- Material Maple
- Number of Shelves 2 Adjustable
- Overall Height 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # D06-3612M
- Zoro # G1894212
- UPC # 842998062963
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 30 in |
Details
Cabinet Style | Shelving |
Material | Maple |
Number of Shelves | 2 Adjustable |
Item | Clear View Storage Cabinet |
Number of Doors | Double |
Description
Doors,Double,Glass,Maple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Pail Lid, 4 gal., Poly, Red, Square (SQ2140R-L)
- ZORO SELECT Wire Partition Panel, W 3 Ft x H 7 Ft (19N867)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 24 in D, 66 in W, 75 in H, 4 Shelves, Black (ST6624x4)
- BENCHPRO Bolted Workbenches, Butcher Block, 72" W, 30" to 36" Height, 6600 lb., Straight (KW3672+LP)
- DIVERSIFIED SPACES Tote Tray, Tan, Fiberglass (100135)
- DIVERSIFIED SPACES Maple Storage Cabinet, 48 in W, 84 in H (356-4822M)
- DIVERSIFIED SPACES Red Oak Storage Cabinet, 36 in W, 84 in H (353-3622K)
- DIVERSIFIED SPACES Maple Storage Cabinet, 32 in W, 84 in H (DBC-1M)
- DIVERSIFIED SPACES Red Oak Storage Cabinet, 48 in W, 84 in H (351-4822K)
- DIVERSIFIED SPACES Maple Storage Cabinet, 48 in W, 84 in H (GSC-22)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (36-243-L)
- Diversified Spaces Industrial Storage Cabinets