Shop All Industrial Storage Cabinets
Diversified Spaces
Maple Base Storage Cabinet, 36 in W, 35 in H
Mfr # 106-3622M
Zoro # G1896647
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$831.99
Free 30-Day Returns
Key Features
- Cabinet Style Combination Drawer
- Overall Width 36 in
- Material Maple
- Number of Drawers 2
- Overall Height 35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversified Spaces
- MFR # 106-3622M
- Zoro # G1896647
- UPC # 842998062987
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 35 in |
Details
Cabinet Style | Combination Drawer |
Material | Maple |
Number of Drawers | 2 |
Item | Base Storage Cabinet |
Description
Cabinet,Base,2 Door/2 Drawer,Maple
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Open Head Transport Drum, Steel, 30 gal, Unlined, Black (CQ3002)
- NASHVILLE WIRE Decking, Steel Wire, 60 in W, 24 in D, Zinc, Zinc Finish, Gauge: 5 (KSG2460)
- ZORO SELECT Wall Mount, 150 lb., 23-1/5 in. (49Y121)
- ZORO SELECT Closed Head Transport Drum, Steel, 16 gal, Unlined, Black (CQ1603)
- DIVERSIFIED SPACES Tote Tray, Tan, Fiberglass (100135)
- DIVERSIFIED SPACES Red Oak Storage Cabinet, 48 in W, 84 in H (351-4822K)
- DIVERSIFIED SPACES Maple Storage Cabinet, 32 in W, 84 in H (DBC-1M)
- DIVERSIFIED SPACES Red Oak Storage Cabinet, 36 in W, 84 in H (353-3622K)
- DIVERSIFIED SPACES Maple Storage Cabinet, 48 in W, 84 in H (356-4822M)
- DIVERSIFIED SPACES Maple Storage Cabinet, 48 in W, 84 in H (GSC-22)
- DURHAM MFG 14 ga. ga. Steel Spill Control Cabinet, 36 in W, 78 in H (3501-HDL-50)
- Diversified Spaces Industrial Storage Cabinets