Shop All Lab Tables & Workbenches
Diversified Spaces
LABORATORY TABLE CHEMGRD TOP 30X60X24 , 48" W 30" H, Gray Tabletop
Mfr # P7602BK30N
Zoro # G4437566
product price: $532.99
/ea
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Wood
- Surface Material Wood
- Width 48"
- Depth 24"
- Height 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # P7602BK30N
- Zoro # G4437566
- UPC # 874002005741
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Width | 48" |
Depth | 24" |
Height | 30" |
Overall Width | 24 in |
Overall Height | 30 in |
Overall Length | 5 ft |
Details
Item | LABORATORY TABLE CHEMGRD TOP 30X60X24 |
Frame Material | Wood |
Surface Material | Wood |
Color | Beige |
Tabletop Color | Gray |
Assembly | Assembly Required |
Material | Wood |
Load Capacity | 500 lb |
Countertop Material | ChemGuard |
Product Type | Lab Table |
Work Surface Material | Laminate |
Countertop Thickness | 1 1/4 in |
ADA Compliant | Not ADA Compliant |
Description
Table, Load Capacity 500 lb, Countertop Material ChemGuard, Height Range Not Applicable, Frame Material Wood, Color Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Sharps Container, Quart ( 1L), PK18 (HS120178)
- CELLTREAT Micro Centrifuge Tube, Sterile, 0.5mL (229440)
- GARDNER BENDER Gardner Bender 6 ft. L Black Polyethylene Flex Tube (FLX-3406B)
- ZORO SELECT Handle Dipper, HDPE, Natural White (107035-0002)
- DIVERSIFIED SPACES Rectangle Drawing Table, Adaptable, Double Station , 60" W 28" H, Wood (ALTD2-6030)
- DIVERSIFIED SPACES Science Lab Table , 60" W 30" H, Wood (P7601K30N)
- INSTOCK Work Surface, Epoxy, Black (GRCMWSSF-E)
- INSTOCK Table, 500 lb. Load Capacity (GRWT305US)
- EAGLE GROUP Cleanroom Table, Brushd SSP Top, 30"Wx72"L (CRPT3072T-H)
- INSTOCK Work Surface, Phenolic, Black (GRLP4830-1)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 30x72x30" , 30" W 72" L 30" H, (SLT1-3072C)
- Diversified Spaces Lab Tables & Workbenches