Shop All Work Tables
Diversified Spaces
LAB TBL CHEMGRD TOP PLN ARPON
Mfr # P7202BK30N
Zoro # G0127012
product price: $524.99
/ea
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 500 lb
- Overall Width 24 in
- Overall Length 4 1/2 ft
- Color Beige
- Countertop Material ChemGuard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # P7202BK30N
- Zoro # G0127012
- UPC # 00874002005048
- Country of Origin United States
- Category Work Tables
Dimensions
Overall Width | 24 in |
Overall Length | 4 1/2 ft |
Overall Height | 30 in |
Details
Item | Table |
Load Capacity | 500 lb |
Color | Beige |
Countertop Material | ChemGuard |
Material | Wood |
Frame Material | Wood |
Product Type | Lab Table |
Assembly | Assembly Required |
ADA Compliant | Not ADA Compliant |
Work Surface Material | Laminate |
Countertop Thickness | 1 1/4 in |
Description
Table, Load Capacity 500 lb, Countertop Material ChemGuard, Height Range Not Applicable, Frame Material Wood, Color Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Shelf Bracket Wht 12" (N301-630)
- ZORO SELECT Straight Hook, 4", PK10 (787CX3)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 5 in H, Black (269689BK)
- VIDMAR Modular Drawer Cabinet, 37 In. H, 30 In. W (SCU1904A-FTKAVG)
- DIVERSIFIED SPACES Work Station, Maple, Metal Frame, 54" D (WB12-0V)
- DIVERSIFIED SPACES Work Station, Maple, Wood Frame, 31-1/4" H (WW4-4V)
- DIVERSIFIED SPACES Work Station, Maple, Wood Frame, 54" D (WW4-0V)
- DIVERSIFIED SPACES Table, Natural Birch, Wood Frame, 42" D (PT-62PNB)
- DIVERSIFIED SPACES Table, Maple/Almond, Wood Frame, 48" D (WX4-P)
- LITTLE GIANT Fixed Work Table, Steel, 48" W, 30" D (MTH1-3048-30)
- DURHAM MFG Fixed Work Table, Steel, 60" W, 36" D (HWBMT-366030-95)
- Diversified Spaces Work Tables