Shop All Mobile Workbenches & Workstations
Diversified Spaces
Lab, Mobile, Econ, 48"x24"x36"
Mfr # 4111KF
Zoro # G1894477
product price: $1,142.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$1,142.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Economy Mobile Lab Table
- Load Capacity 500 lb.
- Width 48"
- Depth 24"
- Height 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # 4111KF
- Zoro # G1894477
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Width | 48" |
Depth | 24" |
Height | 36" |
Caster Dia. | 4" |
Details
Item | Economy Mobile Lab Table |
Workbench/Work Table Type | Economy Mobile Lab Table |
Load Capacity | 500 lb. |
Top Thickness | 1-1/4" |
Workbench/Table Frame Material | Oak |
Workbench/Table Assembly | Assembled |
Finish | Non Emitting, Chemical Resistant UV Finish |
Caster Configuration | Swivel |
Gauge | 13 ga. |
Standards | SEFA Compliant and MAS Certified Green |
Description
Lab,Mobile,Econ,48 In.x24 In.x36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Cabinet, Wall Mount (060-95-WFS)
- PLANO Storage Box with 1 compartments, Plastic, 1 3/4 in H x 7-1/4 in W (360710)
- 80/20 Rt Hand 0 Deg Pivot Brkt W/L-Handle 15S (4348-BLACK)
- HALLOWELL Wardrobe Locker, 45 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3588-1HG)
- DIVERSIFIED SPACES MOBILE DEMONSTRATION TABLE W/DRWRS/ (4222K)
- DIVERSIFIED SPACES MOBILE DEMONSTRATION TABLE W/DRWRS (4222KF)
- STACKBIN Workbench, Mobile, Height, Adj. (A6030-3512)
- MANHATTAN COMFORT Fortress 31.5" Mobile Garage Cabinet with Shelves (3GMCC-WH)
- LITTLE GIANT Mobile Workbench, 24" x 60", 6" Polyurethane, Floor Lock, 3,600 lbs. (WSL224606PYFL)
- SPC INDUSTRIAL Work-Station, 24" x 96" x 36", Solid Top (WT9624)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 5000 lbs., Floor Lock, Adjustable Height (WW36608PHFLAH)
- Diversified Spaces Mobile Workbenches & Workstations