Shop All Mobile Workbenches & Workstations
Diversified Spaces
Lab, Mobile, Drop Leaf Extension
Mfr # 4121KF
Zoro # G1894440
product price: $1,696.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$1,696.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Mobile Science Laboratory
- Load Capacity 500 lb.
- Width 48"
- Depth 24"
- Height 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # 4121KF
- Zoro # G1894440
- UPC # 874002000869
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Width | 48" |
Depth | 24" |
Height | 36" |
Caster Dia. | 4" |
Details
Item | Mobile Laboratory Unit w/Flat Top |
Workbench/Work Table Type | Mobile Science Laboratory |
Load Capacity | 500 lb. |
Top Thickness | 1-1/4" |
Workbench/Table Frame Material | Oak |
Workbench/Table Assembly | Assembled |
Finish | Chemical Resistant UV Finish |
Caster Configuration | Swivel |
Gauge | 13 ga. |
Standards | SEFA Compliant and MAS Certified Green |
Description
Lab,Mobile,Drop Leaf Extension
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOSETMAID Support Closet Rod Resin White (5629)
- VIDEO MOUNT PRODUCTS RACK SCREWS, PK100 (ER-RS1224-100)
- ORBIS FP075 Flipak Distribution Container - 19-11/16 x 11-13/16 x 7-5/16 Red (FP075-RD)
- AZAR DISPLAYS 4-Sided Pegboard Floor Wheeled Display Panel Size:16"W x 64.25"H (700406-CLR)
- DIVERSIFIED SPACES MOBILE DEMONSTRATION TABLE W/DRWRS (4222KF)
- DIVERSIFIED SPACES MOBILE DEMONSTRATION TABLE W/DRWRS/ (4222K)
- MANHATTAN COMFORT 3-Piece Fortress Mobile Space-Saving Garage Cabinet and Worktable 4.0 (17GMC-WH)
- MAYLINE Mobile Workstation, 29-3/4"x23-1/2"X29-3/4", Anthracite (MLN945ANT)
- STEELMAN Port. Clamp. Station with Adj. Platform (93335)
- LITTLE GIANT Mobile Service Bench, 3600 lb., 53" L, Overall Height: 43" (MJ3-2448-FL)
- DURHAM MFG Mobile Workbench, 4000 lb., 30 inL, 60 inW (DWBM-3060-BE-95)
- Diversified Spaces Mobile Workbenches & Workstations