Shop All Mobile Workbenches & Workstations
Diversified Spaces
Lab, Mobile, 54"x30"x36"
Mfr # 4342KF
Zoro # G1894483
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$2,246.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Extra-Large Mobile Demo Center
- Load Capacity 500 lb.
- Width 54"
- Color Gray
- Depth 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversified Spaces
- MFR # 4342KF
- Zoro # G1894483
- UPC # 874002000937
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Width | 54" |
Depth | 30" |
Height | 36" |
Caster Dia. | 4" |
Details
Item | Extra Large Mobile Demo Center |
Workbench/Work Table Type | Extra-Large Mobile Demo Center |
Load Capacity | 500 lb. |
Color | Gray |
Number of Drawers | 4 |
Top Thickness | 1-1/4" |
Workbench/Table Frame Material | Oak |
Workbench/Table Assembly | Assembled |
Finish | Non Emitting, Chemical Resistant UV Finish |
Caster Configuration | Swivel |
Gauge | Leg: 18 ga.; Seat: 20 ga. |
Standards | SEFA Compliant and MAS Certified Green |
Description
Lab,Mobile,54 In.x30 In.x36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLADIATOR Cabinet Garage 1Dwr 28X31X18In (GAGB28KDYG)
- AT-A-GLANCE Level Gauge, Tank, 10 In, 2 In NPT (L-2-10)
- LEAKTITE White Bucket Lid (LD1G01WH024)
- GLOBAL EQUIPMENT 96x36 Adjustable Height Workbench C-Channel Leg - Maple Square Edge - Black (319088)
- DIVERSIFIED SPACES MOBILE DEMONSTRATION TABLE W/DRWRS/ (4222K)
- DIVERSIFIED SPACES MOBILE DEMONSTRATION TABLE W/DRWRS (4222KF)
- DURHAM MFG Mobile Workbench, 2 Doors, 1 Shelf (HDCM243647-1T95)
- DURHAM MFG Mobile Service Bench, 1200 lb., 36-1/2" H (3121-RM-95)
- ZORO SELECT Wall Mount, 150 lb., 23-1/5 in. (49Y121)
- STACKBIN Workbench, Mobile, Height, Adj. (E4836-T-3512)
- GLOBAL INDUSTRIAL 4-in-1 Portable Workbench With Power Strip (493680)
- Diversified Spaces Mobile Workbenches & Workstations