Shop All Mobile Workbenches & Workstations
Diversified Spaces
Lab, ADA, Mobile, ChemGuard Top, Oak
Mfr # 4352KF
Zoro # G1893013
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$1,821.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Mobile Lab
- Width 72"
- Color Almond
- Depth 24"
- Height 33"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversified Spaces
- MFR # 4352KF
- Zoro # G1893013
- UPC # 874002000951
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Width | 72" |
Depth | 24" |
Height | 33" |
Caster Dia. | 4" |
Details
Item | Compatible Mobile Lab |
Workbench/Work Table Type | Mobile Lab |
Color | Almond |
Top Thickness | 1-1/4" |
Workbench/Table Frame Material | Oak |
Workbench/Table Assembly | Assembled |
Finish | Non Emitting, Chemical Resistant UV Finish |
Caster Configuration | Swivel |
Standards | ADA Compliance |
Description
Lab,ADA,Mobile,ChemGuard Top,Oak
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Steel Louvered Panel, 36 in W x 5/16 in D x 20 in H, White (30636TEXWHT)
- ALERA 5-Shelf Wire Shelving Kit, 48w x 18d x 72h, Black Anthracite (ALESW654818BA)
- MARLIN STEEL WIRE PRODUCTS Black Rectangular Storage Basket, Steel (923-01)
- LYON ModDrwrCab, 59.25"x30"x28", Blue, 9Drwr (X6M6830301011IL)
- DIVERSIFIED SPACES MOBILE DEMONSTRATION TABLE W/DRWRS/ (4222K)
- DIVERSIFIED SPACES MOBILE DEMONSTRATION TABLE W/DRWRS (4222KF)
- MANHATTAN COMFORT 3-Piece Fortress Mobile Space-Saving Garage Cabinet and Worktable 2.0 (15GMC-CH)
- SPC INDUSTRIAL Work-Station, 24" x 96" x 36", Solid Top (WT9624)
- MANHATTAN COMFORT 3-Piece Fortress Mobile Space-Saving Garage Cabinet and Worktable 6.0 (19GMC-WH)
- LITTLE GIANT 24" x 36" Shelf Size, 1200 lbs. Capacity, 4 Swivel Casters with Total Lock Brakes, Adjustable Height (IP-2436-2AH-TL)
- VALLEY CRAFT Garage Work Bench Cabinet, 48", 1 Door (R (F89613BS)
- Diversified Spaces Mobile Workbenches & Workstations