Shop All Lab Tables & Workbenches
Diversified Spaces
Kinetic Lab Station, Red, 36 in Overall L.
Mfr # 2966KF
Zoro # G912010149
product price: $3,077.99
/ea
Free Shipping & Returns
$3,077.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Wood
- Color Red
- Features Designed to Be Used by (2) Students, Chemical Resistant UV Finish, Includes Door/Drawer Cabinet with Adjustable Shelf and a Drawer, GFI Protected AC Duplex Receptacle
- Material Oak
- For Use With Peninsula Work Area
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # 2966KF
- Zoro # G912010149
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Overall Height | 36 in |
Overall Length | 5 3/4 ft |
Overall Width | 36 in |
Details
Item | Kinetic Lab Station |
Frame Material | Wood |
Color | Red |
Features | Designed to Be Used by (2) Students, Chemical Resistant UV Finish, Includes Door/Drawer Cabinet with Adjustable Shelf and a Drawer, GFI Protected AC Duplex Receptacle |
Material | Oak |
For Use With | Peninsula Work Area |
Load Capacity | 500 lb |
Work Surface Material | Epoxy |
Countertop Material | Epoxy |
ADA Compliant | Not ADA Compliant |
Product Type | Kinetic Lab Station |
Weight | 434 lb |
Assembly | Assembly Required |
Countertop Thickness | 1 in |
Description
Kinetic Lab Station, Load Capacity 500 lb, Countertop Material Epoxy, Frame Material Wood, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS Bottom Dredge, 25 Pound, Stainless Steel (445.60)
- QORPAK Bottle, Safety Clear, 4 Oz, Round, PK24 (GLC-01628)
- ZORO SELECT Poly Tank Sampler, 640mL, 9 Ft, PK12 (5685)
- OAKTON Ph Meter Electrode, Cole Parmer (WD-35641-51)
- DIVERSIFIED SPACES Rectangle Drawing Table, Adaptable, Double Station , 60" W 28" H, Wood (ALTD2-6030)
- DIVERSIFIED SPACES Science Lab Table , 60" W 30" H, Wood (P7601K30N)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 30x72x30" , 30" W 72" L 30" H, (SLT1-3072C)
- INSTOCK Patriot Table, 950 lb. Load Capacity (GRPT4830-C)
- INSTOCK Table, 500 lb. Load Capacity (GRWT305US)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 24x72x36" , 24" W 72" L 36" H, (SLT2-2472C)
- INSTOCK Work Surface, Phenolic, Black (GRLP6030-1)
- Diversified Spaces Lab Tables & Workbenches