Shop All Industrial Storage Cabinets
Diversified Spaces
Hardwood, Solid Oak Microscope Storage Case, 24 in W, 84 in H
Mfr # 370-2416K
Zoro # G3326849
product price: $1,300.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,300.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Overall Width 24 in
- Material Hardwood, Solid Oak
- Color Red
- Number of Drawers 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # 370-2416K
- Zoro # G3326849
- UPC # 874002000760
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 24 in |
Overall Height | 7 ft |
Depth | 16 in |
Overall Depth | 16 in |
Overall Width - Maximum | 24 in |
Description
Microscope Storage Case, Height 84 In., Width 24 In., Depth 16 In., Color Red, Material Oak, Number of Shelves 5, Number of Drawers 0, Handle 3 Point Locking, Assembly Assembly Required, Standards MAS Certified Green, SEFA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 19 7/8 in W, 12 1/2 in H, 15 1/4 in L, Blue (13017BLUE)
- PRESA 2 in Black Steel Pegboard Hooks for 1/4 in Pegboards, 50 pcs (PS41202-50PK)
- STERILITE Storage Tote, Clear, Polypropylene, 18 1/2 in L, 14 7/8 in W, 11 1/8 in H, 8 gal Volume Capacity (19334304)
- WIRECRAFTERS Welded Wire Partition, 2 Sided, Hinge Door (882RW)
- DIVERSIFIED SPACES Red Oak Storage Cabinet, 48 in W, 84 in H (351-4822K)
- DIVERSIFIED SPACES Maple Storage Cabinet, 32 in W, 84 in H (DBC-1M)
- DIVERSIFIED SPACES Maple Storage Cabinet, 48 in W, 84 in H (356-4822M)
- DIVERSIFIED SPACES Maple Storage Cabinet, 48 in W, 84 in H (GSC-22)
- DIVERSIFIED SPACES Red Oak Storage Cabinet, 36 in W, 84 in H (353-3622K)
- DIVERSIFIED SPACES Tote Tray, Tan, Fiberglass (100135)
- GLOBAL INDUSTRIAL Assembled Storage Cabinet, 36x24x78, Tan (493312TN)
- Diversified Spaces Industrial Storage Cabinets