Shop All Mobile Workbenches & Workstations
Diversified Spaces
Hand Washing Station, Mobile
Mfr # HWS-3624K
Zoro # G1894431
product price: $3,660.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$3,660.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Hot Water Mobile Station
- Load Capacity 250 lb.
- Width 36"
- Depth 24"
- Height 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # HWS-3624K
- Zoro # G1894431
- UPC # 842998066961
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Width | 36" |
Depth | 24" |
Height | 36" |
Caster Dia. | 4" |
Details
Item | Hot Water Mobile Station |
Workbench/Work Table Type | Hot Water Mobile Station |
Load Capacity | 250 lb. |
Workbench/Table Frame Material | Oak |
Workbench/Table Assembly | Assembled |
Finish | Chemical Resistant, Earth Friendly UV Finish |
Caster Configuration | Swivel |
Gauge | 13 ga. |
Includes | Leg Braces, Stretcher And Casters |
Description
Hand Washing Station,Mobile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 60 in H, Stationary (6018DHLG)
- DAYTON Drum Lifter, 1 Drum, 55 gal, 800 lb, 18-1/2 (21VG33)
- FAZTEK Framing Extrusion, Smth, L48In, 1.616Lb/Ft (15QE1530L-48)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 48-5/8"W x 84"H, 4 Shelves, Steel (ZV7-4824S-4D SAND)
- DIVERSIFIED SPACES MOBILE DEMONSTRATION TABLE W/DRWRS (4222KF)
- DIVERSIFIED SPACES MOBILE DEMONSTRATION TABLE W/DRWRS/ (4222K)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 3600 lbs., Floor Lock, Adjustable Height (WW36726PHFLAH)
- LITTLE GIANT Mobile Table, 48" L x 30" W x 34" H (IPH-3048-8PHBK)
- SEVILLE CLASSICS Laptop Cart, 23.62" W, 20.47 to 33.07" H (OFF65934B)
- BETA 18"W Orange Mobile Work Station, Powder Coated, 810 mm H x 1220 mm L (C25)
- JAMCO Tool Repair Cart, 1400 lb., 42 In.L (SR236P500GP)
- Diversified Spaces Mobile Workbenches & Workstations