Shop All Workbenches
Diversified Spaces
Four Station Service Center, 66" W, 36" Height, Shelf: 40 lb.
Mfr # C2614KF
Zoro # G1893713
product price: $2,407.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$2,407.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Service Center
- Load Capacity Shelf: 40 lb.
- Width 66"
- Depth 48"
- Height 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # C2614KF
- Zoro # G1893713
- UPC # 874002000685
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 66" |
Depth | 48" |
Height | 36" |
Details
Item | Four Station Service Center |
Workbench/Work Table Type | Service Center |
Load Capacity | Shelf: 40 lb. |
Top Thickness | 3/4" |
Workbench/Table Assembly | Assembled |
Finish | Chemical Resistant, Earth Friendly UV Finish |
Standards | SEFA Compliant and MAS Certified Green |
Includes | (4) Book Compartments |
Description
Service Center,4 Station,Red Oak
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEDY Magnetic Tool Storage Mat, 24" L, Blue (99815)
- ECONOCO Mondo Mannequins Female Abstract Head Form, 24" tall, PK2 (WH24)
- 80/20 Large Plastic Door Handle-Black (40-2060)
- 80/20 End Cap 40X40 1Pin Tab8 Nylon Blk (12260)
- DIVERSIFIED SPACES Work Bench With Vise, 64" W, 33-1/4" Height (WB2-4V)
- LITTLE GIANT Bolted Workbenches, Steel, 48" W, 27" to 41" Height, 5000 lb., Straight (WST2-2448-AH)
- PRO-LINE Hand Crank Ergonomic Work Benches, ESD Laminate, 72" W, 30" to 42" Height, 330 lb., Cantilever (BIB18)
- BENCHPRO Bolted Workbenches, Butcher Block, 72" W, 30" to 36" Height, 6600 lb., Straight (KW3672+LP)
- DURHAM MFG Super Heavy Duty Work Bench, Steel, 60" W, 34" Height, 14,000 lb., Straight (HWB-3660-95)
- DURHAM MFG Heavy Duty Machine Tables, Steel, 48" W, 36" Height, 3000 lb., Straight (MT364836-3K295)
- LUXOR Industrial Workbench (DTWS001)
- Diversified Spaces Workbenches