Shop All Workbenches
Diversified Spaces
Four Station Service Center, 66" W, 36" Height, Pedestal
Mfr # C2416KF
Zoro # G1893573
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,134.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Service Center
- Workbench/Table Leg Type Pedestal
- Width 66"
- Depth 48"
- Height 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversified Spaces
- MFR # C2416KF
- Zoro # G1893573
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 66" |
Depth | 48" |
Height | 36" |
Details
Item | Four Station Service Center |
Workbench/Work Table Type | Service Center |
Workbench/Table Leg Type | Pedestal |
Top Thickness | 1" |
Workbench/Table Frame Material | Oak |
Workbench/Table Assembly | Assembled |
Finish | Chemical Resistant, Earth Friendly UV Finish |
No. of Shelves | 1 |
Includes | (4) Book Compartments |
Description
Service Center,2 Station,1 In. Epoxy Top
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAVENET 5FT RACK-TO-WALL-KIT LADDER RACK (WL-R1205-KIT)
- QUANTUM STORAGE SYSTEMS Tip Out Bins, Individual, W 2-13/16, White (QTB409WT)
- DURHAM MFG Fixed Work Table, Steel, 24" W, 18" D (MT182418-2K195)
- DURHAM MFG Louvered Panel, Wall Mount, 17-1/4"x20" (LPW-17.25X20-95)
- DIVERSIFIED SPACES Work Bench With Vise, 64" W, 33-1/4" Height (WB2-4V)
- SJOBERGS Workbenches, Birch, 29-1/8" W, Working: 35-7/16" Height, 500 lb., Straight (SJO-33458)
- GLOBAL INDUSTRIAL 96 x 36 Adjustable Height Workbench Square Tube Leg, Birch Square Edge Blue (318902BL)
- HALLOWELL Bolted Heavy-Duty Adjustable Leg Work Benches, Butcher Block, 72" W, 34" Height, 4000 lb., Straight (HWB7230M-ME)
- GLOBAL EQUIPMENT Workbench w/ Steel Square Edge Top Drawer, 48"W x 30"D, Gray (318687)
- LITTLE GIANT Workbench, Butcher Block Top, 36x72x36" (WSJ2-3672-AH-DR)
- NEXEL 18 Gauge 430 Stainless Steel Workbench, 24W x 24D (319054)
- Diversified Spaces Workbenches