Shop All Workbenches
Diversified Spaces
Drawer Base Cabinet, 36" W, 35" Height
Mfr # 121-3622M
Zoro # G1893567
product price: $958.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$958.99
Free 30-Day Returns
Key Features
- Width 36"
- Depth 22"
- Height 35"
- Workbench/Table Frame Material Maple
- Workbench/Table Assembly Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # 121-3622M
- Zoro # G1893567
- UPC # 842998062970
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 36" |
Depth | 22" |
Height | 35" |
Details
Item | Drawer Base Cabinet |
Workbench/Table Frame Material | Maple |
Workbench/Table Assembly | Assembled |
Finish | Chemical Resistant UV Finish |
Includes | Locking Storage, Epoxy Top, And Gfi Protected Ac Electrical Duplex Receptacles |
Number of Drawers | 4 |
Description
Cabinets,Base,4 Drawer,36 In.Wx22 In.D,Maple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT HDPE Pallet Cones, 4 1/5 in H (03-500-828-B)
- SAFCO Industrial Wire Shelving, Four-Shelf, 48w x 24d x 72h, Metallic Gray (5294GR)
- AZAR DISPLAYS Four-Sided Pegboard Tower Revolving Display Panel Size 14"W x 60"H (701465-PNK)
- ZORO SELECT Cover and Ring, Std, Round, Steel, 11-13/16 (GDC-524-LL)
- DIVERSIFIED SPACES Work Bench With Vise, 64" W, 33-1/4" Height (WB2-4V)
- GLOBAL INDUSTRIAL 96x30 Production Workbench, Laminate Square Edge Top, 2 Cabinet, 4 Drawer GY (607986)
- GLOBAL INDUSTRIAL Electric Adjustable Height Workbench, Maple Safety Edge, 60inW x 30inD, Gray (338338GY)
- COSCO Workbench, Utility Folding Table, Stainless Steel Top (66771DKG1E)
- GLOBAL INDUSTRIAL Mobile Lab Workbench, 72 x 36in, Power Outlets, Phenolic Safety Edge, Tan (249425TN)
- DURHAM MFG Heavy Duty Work Bench Without Drawer, 72" W, 34" Height, 4000 lb. (DWB-3672-95)
- BENCHPRO Workbenches, Butcher Block, 72" W, 30" Height, 20,000 lb., Straight (HW3072)
- Diversified Spaces Workbenches