Shop All Workbenches
Diversified Spaces
Drawer Base Cabinet, 36" W, 35" Height
Mfr # 121-3622
Zoro # G1893600
original price:
$1,381.99
9% off
new price: $1,243.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,243.99
Free 30-Day Returns
Key Features
- Width 36"
- Depth 22"
- Height 35"
- Workbench/Table Frame Material Oak
- Workbench/Table Assembly Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # 121-3622
- Zoro # G1893600
- UPC # 843998000122
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 36" |
Depth | 22" |
Height | 35" |
Details
Item | Drawer Base Cabinet |
Workbench/Table Frame Material | Oak |
Workbench/Table Assembly | Assembled |
Finish | Chemical Resistant UV Finish |
Number of Drawers | 4 |
Description
Cabinets,Base,4 Drawer,36 In.Wx22 In.D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ground Wire with 2 Clamps, 3 Ft. (08499)
- 80/20 Standard 1.8 Constant Friction Hinge Blk (12080)
- 80/20 6 Hole Inside Corner Bracket, For 1030 (4015)
- GMS GMS:GMS Profile Cyl - Dbl. Sided - 26D - SC1 (GMS-PR11-SC-26D)
- DIVERSIFIED SPACES Work Bench With Vise, 64" W, 33-1/4" Height (WB2-4V)
- GLOBAL EQUIPMENT 18" Pegboard 36" Whiteboard Panel Kit, 72"W, Blue (319172BL)
- LITTLE GIANT Heavy-Duty Work Bench, Steel, 84" W, 34" Height, 10,000 lb., Straight (WW-4284)
- LITTLE GIANT Work Benches with Pegboard, 60" W, 27" to 41" Height, 4500 lb. (WST2-3060-AH-PB)
- BENCHPRO Kennedy Series Work Bench, Laminate, 48" W, 30" Height, 6600 lb., Straight (KF3048)
- GLOBAL INDUSTRIAL 72Wx30D Modular Workbench with 5 Drawers, Phenolic Resin Safety Edge, Blue (711156)
- GLOBAL INDUSTRIAL 72Wx30D Modular Workbench, 5 Drawers, Maple Butcher Block Square Edge, Blue (711152)
- Diversified Spaces Workbenches