Shop All Workbenches
Diversified Spaces
Door Base Cabinet, 36" W, 35" Height
Mfr # 103-3622M
Zoro # G1894912
product price: $935.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$935.99
Free 30-Day Returns
Key Features
- Width 36"
- Color Gray
- Depth 22"
- Height 35"
- Top Thickness 2-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # 103-3622M
- Zoro # G1894912
- UPC # 842998062994
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 36" |
Depth | 22" |
Height | 35" |
Details
Item | Door Base Cabinet |
Color | Gray |
Top Thickness | 2-1/4" |
Workbench/Table Frame Material | Maple |
Workbench/Table Assembly | Assembled |
Finish | Chemical Resistant UV Finish |
Gauge | Heavy |
No. of Shelves | 1 |
Standards | SEFA Compliant and MAS Certified Green |
Includes | (1) Adjustable Shelf |
Description
Cabinet,Base,Solid Door,36 In.x22 In.x35 In.,Mpl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lower Shelf, 60Wx15Dx2 H, Industrial Gray (5W679)
- HIRSH Office Desk, Double Pedestal, 60"W x 30"D, Putty/Oak (20445)
- FATH Standard Hinge, 60.4 mmx47.7 mm, 30 Series (095A3030F)
- HONEYWELL Fire Rated Security Safe, 2.35 cu ft, 295.5 lb (2116)
- DIVERSIFIED SPACES Work Bench With Vise, 64" W, 33-1/4" Height (WB2-4V)
- LITTLE GIANT Work Benches with Pegboard, 60" W, 27" to 41" Height, 4500 lb. (WST2-2460-AH-PB)
- DURHAM MFG Machine Table, 30" W, 36-1/8" Height, 1500 lb. (MTA243036-1.5K295)
- SEVILLE CLASSICS Wood Top Workbench, Satin (WEB484)
- TENNSCO Workbench, Butcher Block, 72 in W, 33 3/4 in Height, 3,600 lb, Pedestal (MWB-2-3072M)
- GLOBAL EQUIPMENT 60 x 30 Adj Height Workbench w/Drawer, Black- Maple Square Edge Top (183166ABK)
- RUBBERMAID Rubbermaid 5G76 FastTrack Garage 48 Inch Rail (1784415)
- Diversified Spaces Workbenches