Shop All Workbenches
Diversified Spaces
Door Base Cabinet, 36" W, 35" Height
Mfr # 103-3622
Zoro # G1894903
original price:
$871.99
9% off
new price: $784.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$784.99
Free 30-Day Returns
Key Features
- Width 36"
- Depth 22"
- Height 35"
- Workbench/Table Frame Material Oak
- Workbench/Table Assembly Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # 103-3622
- Zoro # G1894903
- UPC # 843998000368
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 36" |
Depth | 22" |
Height | 35" |
Details
Item | Door Base Cabinet |
Workbench/Table Frame Material | Oak |
Workbench/Table Assembly | Assembled |
Finish | Chemical Resistant UV Finish |
Gauge | 13 ga. |
No. of Shelves | 1 |
Standards | SEFA Compliant and MAS Certified Green |
Description
Cabinet,Base,Solid Door,36 In.x22 In.x35 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 24 In. W x 48 In. H x 1/4 In. D Natural Heavy-Duty HDF Round Hole Pegboards, 4PK (TPB-4N)
- SCHOOL SMART STORAGE BASKET MEDIUM - (WXT91414)
- 80/20 S/S Econ T-Nut 1/4-20 Thread, 15 S (3686)
- DAYTON Drum Dumper, 1 Drum, 55 gal., 800 lb. (21VG37)
- DIVERSIFIED SPACES Work Bench With Vise, 64" W, 33-1/4" Height (WB2-4V)
- PRO-LINE Bolted Workstation, ESD Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight (BIB2)
- ULTRAHD UltraHD Height Adjustable Workbench, 48"Wx24"Dx28.5" to 42"H, Satin Graphite (UHD20182B)
- BENCHPRO Bolted Workbenches, Laminate, 60" W, 30" to 36" Height, 1600 lb., Straight (RE3060)
- BOSTONTEC Electric Height Adjustable Workbench, 30"d X 60"w, 500 lb cap, Laminate Surface, Leveler Feet, BLK (PB3060-FA30G-3M3060 - B)
- DURHAM MFG Heavy Duty Work Bench Without Drawer, 48" W, 34" Height, 4000 lb. (DWB-3048-95)
- TENNSCO Bolted Plastic Top Work Bench with Adjustable Legs, Laminate, 96" W, 33-1/2" Height, 2400 lb. (WBA-1-3696P)
- Diversified Spaces Workbenches