Shop All Mobile Workbenches & Workstations
Diversified Spaces
Demonstration Cabinet, Mobile, Maple
Mfr # MDC-2436C
Zoro # G1894389
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$692.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Mobile
- Width 36"
- Depth 24"
- Height 33-1/2"
- Top Thickness 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversified Spaces
- MFR # MDC-2436C
- Zoro # G1894389
- UPC # 844246005852
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Width | 36" |
Depth | 24" |
Height | 33-1/2" |
Caster Dia. | 4" |
Caster Size | 4" |
Details
Item | Mobile Demonstration Cabinet |
Workbench/Work Table Type | Mobile |
Top Thickness | 1-1/4" |
Workbench/Table Frame Material | Maple |
Workbench/Table Assembly | Assembled |
Finish | Chemical Resistant, Earth Friendly UV Finish |
Caster Configuration | Swivel |
No. of Shelves | 1 |
Standards | SEFA Compliant and MAS Certified Green |
Includes | 1" Solid Epoxy Top, Epoxy Sink With Strainer, Two Cold Water/Gas Combination Fixtures, Four Rod Sockets, Rod Storage, Two Gfi Protected Ac Duplex Receptacles, And Locks On All The Doors And Drawers |
Description
Demonstration Cabinet,Mobile,Maple
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Solid Shelf, 24"D x 60"W, Silver (2460FS)
- PRESA 8 in Black Steel Pegboard Hooks for 1/4 in Pegboards, 50 pcs (PS41208-50PK)
- LEWISBINS LEWISBins Divider Box DC1035 10-13/16" x 8-5/16" x 3-1/2", Gray (DC1035 Grey)
- HALLOWELL Solid Door Storage Cabinet, 36 in W, 72 in H, 24 in D, Dark Gray (415S24M-HG)
- DIVERSIFIED SPACES MOBILE DEMONSTRATION TABLE W/DRWRS (4222KF)
- DIVERSIFIED SPACES MOBILE DEMONSTRATION TABLE W/DRWRS/ (4222K)
- LUXOR HeavyDuty Mobile Workstation (UCWS001)
- LITTLE GIANT Mobile Service Bench, 3600 lb., 53" L, Overall Height: 43" (MJ3-2448-FL)
- DURHAM MFG Mobile Workbench, 4000 lb., 39-9/16" H (DWBM-3072-BE-PS-95)
- DEWALT Dewalt Express Portable Folding Workbench, 1000 Lb. Capacity, Black (DWST11556)
- GLOBAL INDUSTRIAL 72 x 30 Mobile Pedestal Computer Workbench, ESD Square Edge, Blue (318652BL)
- Diversified Spaces Mobile Workbenches & Workstations