Shop All Mobile Workbenches & Workstations
Diversified Spaces
Demonstration Cabinet, Mobile, Maple
Mfr # EMDC-2436M
Zoro # G1893339
product price: $1,092.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$1,092.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Mobile
- Load Capacity 500 lb.
- Width 36"
- Depth 24"
- Height 34"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # EMDC-2436M
- Zoro # G1893339
- UPC # 844246013505
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Width | 36" |
Depth | 24" |
Height | 34" |
Caster Dia. | 4" |
Details
Item | Mobile Cabinet |
Workbench/Work Table Type | Mobile |
Load Capacity | 500 lb. |
Top Thickness | 1-3/4" |
Workbench/Table Frame Material | Maple |
Workbench/Table Assembly | Assembled |
Finish | Chemical Resistant, Earth Friendly UV Finish |
Caster Configuration | Swivel |
No. of Shelves | 1 |
Standards | SEFA Compliant and MAS Certified Green |
Includes | Locking Double Doors |
Description
Demonstration Cabinet,Mobile,Maple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 18" D, 76" H, (3) Wide, (6) Openings, Gray (32368GRY)
- METRO Wire Shelving Unit, 24"D x 48"W x 74-5/8"H, 4 Shelves, Chrome (74P-4,2448NC-4)
- LITTLE GIANT Mobile Machine Table, 48" 30" Height (MTH3048-6PHBK30)
- DAYTON Sling Drum, 850 Lb Vertical, Dia 36In (1XWA4)
- DIVERSIFIED SPACES MOBILE DEMONSTRATION TABLE W/DRWRS (4222KF)
- DIVERSIFIED SPACES MOBILE DEMONSTRATION TABLE W/DRWRS/ (4222K)
- DURHAM MFG Mobile Service Bench, 3600 lb., 37-3/4" H (3414-RM-FL-95)
- IRSG Adjustable Height Mobile Work Table, 18In (ERGO-27-K8)
- SPC INDUSTRIAL Work-Station, 24" x 96" x 36", Solid Top (WT9624)
- GREENE MANUFACTURING Mobile Cab Bench, Butcher Block, 38"W, 28"D (MG-250.M)
- DURHAM MFG Mobile Workbench, 4000 lb., 30 inL, 72 inW (DWBM-3072-BE-95)
- Diversified Spaces Mobile Workbenches & Workstations