Shop All Mobile Workbenches & Workstations
Diversified Spaces
Demo Lab, Mobile, 48"x24"x36"
Mfr # 4121MF
Zoro # G1894468
product price: $1,687.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,687.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Mobile Demo Table
- Width 48"
- Depth 24"
- Height 36"
- Top Thickness 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # 4121MF
- Zoro # G1894468
- UPC # 842998064370
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Width | 48" |
Depth | 24" |
Height | 36" |
Caster Dia. | 4" |
Details
Item | Classic Mobile Demo Table |
Workbench/Work Table Type | Mobile Demo Table |
Top Thickness | 1-1/4" |
Workbench/Table Frame Material | Maple |
Workbench/Table Assembly | Assembled |
Finish | Chemical Resistant UV Finish |
Caster Configuration | Swivel |
Standards | SEFA Compliant and MAS Certified Green |
Description
Demo Lab,Mobile,48 In.x24 In.x36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Starter Vertical Sheet Storage Rack, 36 in D, 48 in W, 4 Shelves, Blue (VHSR-4)
- SENTRY SAFE Compact Safe, 0.05 cu ft, 2 lb, Privacy Key Lock (P005K)
- LITTLE GIANT Workstation, 1-Drawer, Pegboard, 24 x 36" (SW-2436-LLPB-DR)
- DAYTON Tank Mixer, Direct Drive, 1 HP, 316 SS (32V127)
- DIVERSIFIED SPACES MOBILE DEMONSTRATION TABLE W/DRWRS (4222KF)
- DIVERSIFIED SPACES MOBILE DEMONSTRATION TABLE W/DRWRS/ (4222K)
- MANHATTAN COMFORT 3-Piece Fortress Mobile Space-Saving Garage Cabinet and Worktable 6.0 (19GMC-WH)
- ZORO SELECT Mobile Workstation, 300 lb., 23-1/5 in. (49Y095)
- LAKESIDE 24"W x 36"L x 34"H, SS Instrument Table w/Shelf (8357)
- VALLEY CRAFT Garage Work Bench Cabinet, 48", 2 Sets Of (F89618BS)
- DURHAM MFG Mobile Workbench, 4000 lb., 36 inL, 60 inW (DWBM-3660-BE-95)
- Diversified Spaces Mobile Workbenches & Workstations