Shop All Mobile Workbenches & Workstations
Diversified Spaces
Demo Lab, Mobile, 48"x24"x36", 2 Rod Sckts
Mfr # 4222KF-RS
Zoro # G1894501
product price: $1,463.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$1,463.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Mobile Demonstration Table
- Width 48"
- Depth 28"
- Number of Drawers 4
- Height 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # 4222KF-RS
- Zoro # G1894501
- UPC # 843998001686
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Width | 48" |
Depth | 28" |
Height | 36" |
Caster Dia. | 4" |
Details
Item | Mobile Demo Table w/Flat Top, Rod Sockets |
Workbench/Work Table Type | Mobile Demonstration Table |
Number of Drawers | 4 |
Top Thickness | 1-1/4" |
Workbench/Table Frame Material | Oak |
Workbench/Table Assembly | Assembled |
Finish | Non Emitting, Chemical Resistant UV Finish |
Caster Configuration | Swivel |
Standards | SEFA Compliant and MAS Certified Green |
Includes | (4) Drawers |
Description
Demo Lab,Mobile,48 In.x24 In.x36 In.,2 Rod Sckts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 65 lb Shelf Storage Bin, Polypropylene, 11 in W, 7 in H, 14 in L, Blue (SSB445BL)
- DAYTON Drum Mixer, 1/2 HP, 316 SS (32V123)
- TRITON PRODUCTS Polypropylene Wall Storage Unit, 14-3/4 in D x 7 in. H x 8.25 in. W, Red (3-240RWS)
- REV-A-SHELF Rev-A-Shelf Closet Shoe Rail for Custom Closet Systems 1 pack (CSR-23CR-10)
- DIVERSIFIED SPACES MOBILE DEMONSTRATION TABLE W/DRWRS/ (4222K)
- DIVERSIFIED SPACES MOBILE DEMONSTRATION TABLE W/DRWRS (4222KF)
- LITTLE GIANT 24" x 36" Shelf Size, 1200 lbs. Capacity, 4 Swivel Casters with Total Lock Brakes, Adjustable Height (IP-2436-2AH-TL)
- LITTLE GIANT Workbench, Steel, 48" W, 30" D (WW3048-6PHFL)
- ZORO SELECT Mobile Workctr w/Pegbrd, 1200 lb., 36 In.W (RSC-2436-2-PB-2DR-95)
- LITTLE GIANT Mobile Workbench, Steel, 72" W, 36" D (WW3672-8PHFL)
- ZORO SELECT Mobile Workbench, 1200 lb., 18 inL, 36 inW (2210A-32B-LU-95)
- Diversified Spaces Mobile Workbenches & Workstations