Shop All Lab Tables & Workbenches
Diversified Spaces
Cupbrd Tble, 4 Station, Epoxy Tp, Bk Storge , 66" W 30" H,
Mfr # C2306K
Zoro # G1893792
product price: $2,355.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,355.99
Free 30-Day Returns
Key Features
- Width 66"
- Depth 42"
- Height 30"
- Includes Four Book Compartments in the Aprons
- Material Red Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # C2306K
- Zoro # G1893792
- UPC # 874002001514
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Width | 66" |
Depth | 42" |
Height | 30" |
Details
Item | 4 Station Table |
Includes | Four Book Compartments in the Aprons |
Material | Red Oak |
Type | 4 Station Table |
Description
Cupbrd Tble,4 Station,Epoxy Tp,Bk Storge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE FLASK, TWO NECK, ANGLED, 29/42, 29/42, 5L (F41925L)
- LAB SAFETY SUPPLY Volumetric Pipette, GradeA, Glass, 1mL, Pk12 (5PTD5)
- TRICORBRAUN 22-400 Black P/P Dropper Assembly Closure, Monprene Bulb, 7 X 108 Glass Pipette (001359)
- TRICORBRAUN 8 Oz Glass Jar, Round, Flint, 70-400 Straight Sided Cream (052093)
- DIVERSIFIED SPACES Rectangle Drawing Table, Adaptable, Double Station , 60" W 28" H, Wood (ALTD2-6030)
- DIVERSIFIED SPACES Science Lab Table , 60" W 30" H, Wood (P7601K30N)
- INSTOCK Work Surface, Epoxy, Black (GRCMWSSF-E)
- INSTOCK Work Surface, Phenolic, Black (GRLP6030-1)
- INSTOCK Work Surface, Phenolic, Black (GRLP4830-1)
- INSTOCK Work Surface, Epoxy, Black (GRLE3630-1)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 30x72x30" , 30" W 72" L 30" H, (SLT1-3072C)
- Diversified Spaces Lab Tables & Workbenches