Shop All Furniture Accessories
Diversified Spaces
Base Molding, Rubber, 12" x 4"
Mfr # 100283
Zoro # G1894669
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # 100283
- Zoro # G1894669
- UPC # 844246001595
- Country of Origin United States
- Category Furniture Accessories
Details
Item | Base Molding,Rubber,12" x 4" |
Description
Base Molding,Rubber,12 In. x 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Rectangle IndestrucTable® Ultimate Folding Table, Gray Granite - 30" x 72", 30" W, 29" H (65127)
- DREAMSEAT Xpression Pro Gaming Chair with New York Yankees Secondary Logo (XZXPPRO032-PSMLB21082A)
- KENNEY MFG Kenney Layla 1" Value Decorative Window Curtain Rod, 30-84", Black (KN87002V1NP)
- ZORO SELECT Black Guest Chair, 24" W 24" L 33" H, Fixed, Polyester Seat (6GNN3)
- DIVERSIFIED SPACES Rod Clamp, 3/4" x 3/4" Assy (100002)
- DIVERSIFIED SPACES Rod Set, Uprights/Crossbar (100604)
- DIVERSIFIED SPACES Rod Socket Assy, Socket, Washer, Nut (206505)
- DIVERSIFIED SPACES Leg Boot, Black Rubber, PK4 (100076X4)
- LORELL Privacy Panel, Acoustic, f/DblSit-Stand, 70.86"x0.79"x23.6", LGY (LLR25963)
- MIDWEST FASTENER 1-1/4" x 16 Gauge Round Black Plastic Furniture Tips 6PK (76644)
- YG-1 TOOL CO Carbide Drill w/o Coolant, 27/64 dia. (DH423027F)
- Diversified Spaces Furniture Accessories