Shop All Desks
Diversified Spaces
Art Table, 24" D, 36" W, 30" H, Almond, Plastic Laminate
Mfr # DT-9SA30
Zoro # G4437609
product price: $719.99
/ea
Free Shipping & Returns
$719.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Art Table
- Overall Width 36"
- Overall Depth 24"
- Overall Height 30"
- Color Almond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # DT-9SA30
- Zoro # G4437609
- UPC # 00844246001748
- Country of Origin United States
- Category Desks
Dimensions
Overall Width | 36" |
Overall Depth | 24" |
Overall Height | 30" |
Width | 36" |
Height | 30" |
Tilt Surface Width | 24 in |
Minimum Height | 30 in |
Tilt Surface Depth | 24 in |
Adjustable Height | Yes |
Maximum Height | 30 in |
Description
Drafting Table, Tabletop Color Almond, Tabletop Material Laminate, Tabletop Thickness 3/4 in, Frame Material Wood, Frame Color Maple, Frame Finish Natural, Overall Depth 24 in, Overall Width 36 in, Adjustable Height Yes, Maximum Height 30 in, Minimum Height 30 in, Number of Tilting Surfaces 1, Maximum Tilt Angle 30 Degrees , Assembly Unassembled, Minimum Tilt Angle 0 Degrees , Caster/Glide Type Leveling Glides, Includes Document Rail Yes, Includes Footrest No, Includes Keyboard Tray No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Genevieve Light Pink Velvet Upholstered White-Washed Oak Wood Armchair (156-9492)
- ZORO SELECT Mini Blinds, 72" Lx 35" W, White, Vinyl (493N79)
- FLASH FURNITURE Harmony Series Leather Recliner, Gray (BT-70597-1-GY-GG)
- BOSS Black Caressoft Drafting Stools W/Adj Arms & Footring (B1691-CS)
- DIVERSIFIED SPACES Instructor's Drafting Table, Almond, Maple (IDT-103)
- DIVERSIFIED SPACES Teachers Desk, 30" D, 72" W, 34" H, Red Oak (1214K-L-ADA)
- HON Pedestal Desk, 36 in D, 72" W, 29.5" H, Harvest, Woodgrain Laminate (H10593.CC)
- SAUDER Barrister Lane Executive Desk Iro A2 , Two drawers feature metal runners and safety stops (422706)
- WE'RE IT Lift it, 60"x30" Electric Sit Stand Desk, 4 Memory/1 USB LED Control, Grey Strand Top, Silver Base (VL22BS6030-8827)
- LORELL Bridge, 41.4" W, 29-1/2" H, Cherry, Laminate (LLR69426)
- INTERION BY GLOBAL INDUSTRIAL Interion Electric Height Adjustable Desk, 60inW x 30inD, Walnut W/ Gray Base (695780WNGY)
- Diversified Spaces Desks