Shop All Workbenches
Diversified Spaces
Art Horse, Seat: 12" W, 33" Height, 500 lb.
Mfr # AH
Zoro # G1892928
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 500 lb.
- Width Seat: 12"
- Depth 29"
- Height 33"
- Workbench/Table Frame Material Maple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # AH
- Zoro # G1892928
- Country of Origin United States
- Category Workbenches
Dimensions
Width | Seat: 12" |
Depth | 29" |
Height | 33" |
Details
Item | Art Horse |
Load Capacity | 500 lb. |
Workbench/Table Frame Material | Maple |
Finish | Chemical Resistant UV Finish |
Caster Configuration | Swivel |
Gauge | 13 ga. |
Standards | SEFA Compliant and MAS Certified Green |
Includes | Leg Braces, Stretcher And Casters |
Description
Art Horse,Maple,15 In. Seat,UV Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEVILLE CLASSICS Steel Wire Shelving Rack, 7 Shelves, Gray (SHE16511BX)
- VIDMAR Cabinet Pedestal, 30 x 27-3/4 x 33H, Blue (SCU1004A-FTKADB)
- LYON Metal Shelving, 24"D x 36"W x 84"H, 5 Shelves, Steel (DD8007X)
- LOWELL Rack Recessing Bracket 3U (RRB-3)
- DIVERSIFIED SPACES Work Bench With Vise, 64" W, 33-1/4" Height (WB2-4V)
- FULTON Bracket Sawhrs Hvydty Pr (100SHB)
- DURHAM MFG Machine Table, 36" W, 24-1/8" Height, 1500 lb. (MTA243624-1.5K295)
- S&G TOOL AID WORKBENCH 500-LB CAP (SG85800)
- BENCHPRO Kennedy Series Work Bench, Laminate, 96" W, 30" Height, 6600 lb., Straight (KF3096)
- GLOBAL INDUSTRIAL 72Wx30D Modular Workbench with 5 Drawers, Phenolic Resin Safety Edge, Blue (711156)
- PRO-LINE Bolted Workbench, Laminate, 72 in W, 30 in to 36 in Height, 5,000 lb, Straight (HD723030PL-L14)
- Diversified Spaces Workbenches