Shop All Work Tables
Diversified Spaces
Adjustable Table, Black/Oak, Wood Frame
Mfr # P8101K
Zoro # G0579603
product price: $917.99
/ea
Free Shipping & Returns
$917.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 24 in
- Height 39 in
- Load Capacity 500 lb
- Frame Material Wood
- Height Range 27 in to 39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # P8101K
- Zoro # G0579603
- UPC # 874002006007
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 48 in |
Depth | 24 in |
Height | 39 in |
Height Range | 27 in to 39 in |
Overall Width | 24 in |
Overall Height | 39 in |
Overall Length | 4 ft |
Adjustable Height - Minimum | 27 in |
Adjustable Height - Maximum | 39 in |
Details
Item | Table |
Load Capacity | 500 lb |
Frame Material | Wood |
Countertop Material | Laminate |
Color | Oak |
Material | Wood |
Product Type | Lab Table |
Countertop Thickness | 1 1/4 in |
ADA Compliant | Not ADA Compliant |
Work Surface Material | Plastic Laminate |
Description
Table, Load Capacity 500 lb, Width 48 in, Depth 24 in, Height 39 in, Countertop Material Laminate, Height Range 27 in to 39 in, Frame Material Wood, Color Oak
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 80 in H, 24" D, 42 Bins (HDCM48-42-1795)
- VESTIL Steel Pallet, 48 in L, 42 in W, 4.75 H (SPL-4248)
- EQUIPTO Metal Shelving, 18"D x 36"W x 84"H, 7 Shelves, Steel (663-7A-GY)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 15 3/4 in L, Not Applicable W, 7 1/4 in H, 6 PK (DS93080CO)
- DIVERSIFIED SPACES Work Station, Maple, Wood Frame, 31-1/4" H (WW4-4V)
- DIVERSIFIED SPACES Work Station, Maple, Wood Frame, 54" D (WW4-0V)
- DIVERSIFIED SPACES Table, Natural Birch, Wood Frame, 42" D (PT-62PNB)
- DIVERSIFIED SPACES Table, Maple/Almond, Wood Frame, 48" D (WX4-P)
- DIVERSIFIED SPACES Work Station, Maple, Metal Frame, 54" D (WB12-0V)
- LITTLE GIANT Adj. Work Table, Steel, 36" W, 30" D (MTH1-3036-AH)
- AMGOOD Stainless Steel Metal Table with Undershelf, 18 Long X 18 Deep (AMG WT-1818)
- Diversified Spaces Work Tables