Shop All Work Tables
Diversified Spaces
Adjustable Table, Black/Oak, 50" D
Mfr # P8102BK
Zoro # G0579612
product price: $954.99
/ea
Free Shipping & Returns
$954.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 24 in
- Height 39 in
- Load Capacity 500 lb
- Frame Material Wood
- Height Range 27 in to 39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # P8102BK
- Zoro # G0579612
- UPC # 874002006014
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 48 in |
Depth | 24 in |
Height | 39 in |
Height Range | 27 in to 39 in |
Overall Length | 4 ft |
Overall Height | 41 in |
Overall Width | 24 in |
Adjustable Height - Minimum | 26 1/4 in |
Adjustable Height - Maximum | 41 in |
Details
Item | Table |
Load Capacity | 500 lb |
Frame Material | Wood |
Color | Black |
Countertop Material | ChemGuard |
Material | Steel |
Product Type | Lab Table |
Assembly | Assembly Required |
Work Surface Material | Laminate |
ADA Compliant | Not ADA Compliant |
Countertop Thickness | 3/4 in |
Description
Table, Load Capacity 500 lb, Width 48 in, Depth 24 in, Height 39 in, Countertop Material ChemGuard, Height Range 26 1/4 in to 41 in, Frame Material Wood, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 10 lb Hang & Stack Storage Bin, Copolymer Polypropylene, 4-3/16 in W, 3 in H, 7-7/16 in L, Blue (PB30220-52)
- LINCOLN INDUSTRIAL USA BULK DISPLAY OF 54 #5852 (LN5852-54)
- WALLWRITE Wall Mounted Desk, 20x13-1/2x3-3/8In, Gray (WW-100SC-T47)
- HALLOWELL Antimicrobial Wardrobe Locker, 45 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Light Gray (UMS3588-2A-PL-AM)
- DIVERSIFIED SPACES Table, Natural Birch, Wood Frame, 42" D (PT-62PNB)
- DIVERSIFIED SPACES Table, Maple/Almond, Wood Frame, 48" D (WX4-P)
- DIVERSIFIED SPACES Work Station, Maple, Wood Frame, 31-1/4" H (WW4-4V)
- DIVERSIFIED SPACES Work Station, Maple, Wood Frame, 54" D (WW4-0V)
- DIVERSIFIED SPACES Work Station, Maple, Metal Frame, 54" D (WB12-0V)
- LITTLE GIANT Workbench, Steel, 60" W, 36" D (WW3660-HD-6PHFL)
- BK RESOURCES Stainless Steel Work Table Flat Top With Open Base 24"Wx18"D (VTTOB-1824)
- Diversified Spaces Work Tables