Shop All Phase Monitor Relays
Diversified
SLU-0201 Series Universal Phase Monitor with Rapid Cycle Lockout & Diagnostic LED
Mfr # SLU0201
Zoro # G409227289
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified
- MFR # SLU0201
- Zoro # G409227289
- Country of Origin United States
- Category Phase Monitor Relays
Description
SLU-0201 Phase Monitor Relays 3-Phase Monitors provide cost-effective protection against premature equipment failure caused by voltage faults on 3-Phase systems Wye or Delta. The SLU-0201 Series multi-mode phase monitoring relay, was designed for the convenience of electrician's, maintenance managers and engineers. This device can be easily adjusted for the voltage, imbalance percentage and time delay requirements to protect against unbalanced voltages or single phasing regardless of any regenerative voltages.Both DELTA and WYE systems may be monitored. In Wye systems, connections to neutral are NOT required. The SLU-0201 Series is UL Listed under UL File Number E55826.NOTE: Can be used for most generator applications. Not recommended for variable frequency drive applications. Call technical support for application assistance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT P1 Heat Shrink Cass, 1"x.25"x.13" dia., Wh (H100X025H1C)
- SQUARE D Miniature Circuit Breaker, HOMT Series 15A, 1 Pole, 120/240V AC (HOMT1515CP)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A (LC1D093BD)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 2P 30A (C25BNB230A)
- DIVERSIFIED SLD Series Phase and Under-Voltage Monitor (SLD-440-ALE)
- DIVERSIFIED SLC Series Phase Unbalance and Loss Monitor (SLC-440-ALE)
- DIVERSIFIED DPR-175A Phase Monitor (DPR175A)
- DIVERSIFIED SLU-100 Series Universal Phase Monitor (SLU-100-ASA)
- DIVERSIFIED SLM Series Microprocessor-based Three-Phase Monitor (SLM-440-ASE)
- DIVERSIFIED SLU-100 Series Universal Phase Monitor (SLU-100-ASD)
- SCHNEIDER ELECTRIC 3 Phase Monitor Relay, DPDT, 480VAC, 12 Pin (RM35TF30)
- Diversified Electrical Relays