Diversified

SLJ Series Phase Sequence Under Voltage Monitor


product price: $332.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The from the ATC Diversified Electronics division of Marsh Bellofram Corporation has a built-in Delay-on-Make Time Delay. The SLJ continuously monitors the three phase lines for adverse conditions such as PHASE LOSS single phasing, UNDER VOLTAGE brown outs, and PHASE REVERSAL improper sequence. When any of these conditions occur, the internal relay will de-energize DROP-OUT. When the fault is corrected, the field adjustable delay-on-make delay begins. Upon completion of the time delay, the internal relay will energize PICK-UP. Any subsequent interruptions will reset the delay period. The SLJ's phase monitor operates the same as the SLA Series. It will drop-out for a phase loss if any phase drops below 83% of its nominal setting and it will also drop-out for under voltage if all three phases drop below 90% of its nominal setting. It is phase sequence sensitive and will not allow start-up if the three phases are reversed.The SLJ is available in the same standard operating voltage ranges as our other Phase Monitors see table below. The delay-on-Make Timer is field adjustable from 0.2 to 8.0 minutes. There are two LED indicators. The green indicator glows when all conditions are normal, and the red indicator glows when the internal relay is energized. The is ideally suited for multiple equipment installations to stagger start equipment after a fault condition.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.