Shop All Phase Monitor Relays
Diversified
SLH Series Phase Loss, Under Voltage and Phase Sequence Monitor Relay
Mfr # SLH-440-ALE
Zoro # G709227392
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified
- MFR # SLH-440-ALE
- Zoro # G709227392
- Country of Origin United States
- Category Phase Monitor Relays
Description
The SLH Series Phase Loss, Under Voltage and Phase Sequence Monitor/Relay from the ATC Diversified Electronics division of Marsh Bellofram Corporation is designed to protect equipment against PHASE LOSS single phasing, UNDER VOLTAGE brown outs, and PHASE REVERSAL improper sequence. The SLH is unique in that it has a field-adjustable hysteresis.When correct phase sequence and line voltage are present, the internal relay of the SLH will energize PICK UP. When there is a phase loss, under voltage or phase reversal condition, the internal relay will de-energize DROP-OUT. When conditions return to normal, the SLH will automatically reset.The voltage setting is adjusted to the desired pick-up point indicated by the dial setting. Then, the hysteresis adjustment is set to the desired percentage to achieve the preferred drop-out point. When models up to 300 VAC are set at 0%, they will pick-up and drop-out at the same point, when set at 10%, the drop-out will be an average of the phase-to-phase voltages 10% below the dial setting pick-up point. Models over 300 VAC are adjustable from 0% to 15%.The SLH is available in the standard voltage ranges see table below. It has an LED indicator that glows when all conditions are normal. The SLH Series is UL Listed under UL File Number E55826.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND UV Cable Ties, 40#, 13", Black, 500/Case (CTUV1340)
- EATON Push Button operator, 22 mm, No Cap (M22M-D-X)
- QUICKCABLE Black Nylon, Cable Ties, 18", 120lb., PK50 (502223-050)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 0.5 ft. (7507)
- DIVERSIFIED SLC Series Phase Unbalance and Loss Monitor (SLC-440-ALE)
- DIVERSIFIED SLD Series Phase and Under-Voltage Monitor (SLD-440-ALE)
- DIVERSIFIED SLU-100 Series Universal Phase Monitor (SLU-100-ASA)
- DIVERSIFIED SLU-100 Series Universal Phase Monitor (SLU-100-ASD)
- DIVERSIFIED SLM Series Microprocessor-based Three-Phase Monitor (SLM-440-ASE)
- DIVERSIFIED SLU-0201 Series Universal Phase Monitor with Rapid Cycle Lockout & Diagnostic LED (SLU0201)
- SCHNEIDER ELECTRIC 3 Phase Monitor Relay, SPDT, 480VAC, 6 Pin (RM17TE00)
- Diversified Electrical Relays