Shop All Phase Monitor Relays
Diversified
SLD Series Phase and Under-Voltage Monitor
Mfr # SLD-440-ASA
Zoro # G209227281
product price: $431.99
/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified
- MFR # SLD-440-ASA
- Zoro # G209227281
- Country of Origin United States
- Category Phase Monitor Relays
Description
The from the ATC Diversified Electronics division of Marsh Bellofram Corporation is designed to protect 3-phase equipment against Phase Unbalance, Phase Loss, Under Voltage and Phase Reversal conditions. With normal operating voltage present on all three phases in the proper phase sequence, the internal relay will energize PICK-UP. When an incorrect phase sequence or phase loss occurs or the three-phase line voltages fall outside the preset unbalance or under voltage settings, the internal relay will de-energize DROP-OUT. When all conditions return to normal, the relay will reset. The Adjustable Release Delay is provided to ignore momentary voltage fluctuations that cause nuisance tripping. Both Delta and Wye systems may be monitored. In Wye Systems, connections to neutral are not required.NOTE: When a phase is lost while the motor is running, a condition known as regeneration occurs where a voltage is induced into the open phase nearly equal in magnitude to the normal phase-to-phase voltage. The SLD series is designed to detect this condition when properly adjusted.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Int Thrd, 1/2" NPT, .188-.250 (RSRF-104)
- SCHNEIDER ELECTRIC Non-Fusible Safety Switch, 600V AC/DC, 3 pole (VHU363AWKGL)
- WIEGMANN Carbon Steel Sloped Enclosure, 12 in H, 20 in W, 9 in D, NEMA 12; 13, Screw On (WC12C20)
- ELECTRIDUCT ED D-2 Low Profile Rubber Duct Cord Cover- 10ft - Gray (D-2-LP-10-GY)
- DIVERSIFIED SLU-100 Series Universal Phase Monitor (SLU-100-ASD)
- DIVERSIFIED DPR-175A Phase Monitor (DPR175A)
- DIVERSIFIED SLM Series Microprocessor-based Three-Phase Monitor (SLM-440-ASE)
- DIVERSIFIED SLC Series Phase Unbalance and Loss Monitor (SLC-440-ALE)
- DIVERSIFIED SLU-100 Series Universal Phase Monitor (SLU-100-ASA)
- DIVERSIFIED SLU-0201 Series Universal Phase Monitor with Rapid Cycle Lockout & Diagnostic LED (SLU0201)
- MACROMATIC 3 Phase Monitor Relay, SPDT, 500VAC, 8 Pin (PCPU)
- Diversified Phase Monitor Relays